Shop All Check Valves
Keckley
6" Cast Iron Wafer Check Valve
Mfr # DD1F-CI-34136-600
Zoro # G1612567
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 6"
- Connection Type Flanged
- Body Material Cast iron
- Seat Material - Check Valves Buna-N
- Size 6"
Product Information
- Brand Keckley
- MFR # DD1F-CI-34136-600
- Zoro # G1612567
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 6" |
Size | 6" |
Pipe or Tube Size - Check Valves | 6" |
Overall Height | 3" |
Width | 8-3/4" |
Length | 3" |
Pipe or Tube Size | 6 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Wafer, Body Material - Valves Cast Iron, Pipe or Tube Size 6 in, Connection Type Flanged Wafer x Flanged Wafer, Cracking Pressure 1.046 psi, Mounting Orientation Horizontal, Vertical, Seal Material Buna-N, Max. Temp. - Valves 150 Degrees F, Max. Water Pressure - Valves 200 psi @ 150 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Buna-N, Spring Material Stainless Steel, Flow - Valves 720 gpm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROWHEAD BRASS HYDRANT BRASS 1/2X3/4"" (465-04QTLF)
- BK RESOURCES Metering Faucet Part 1D-G Aerator Assembly (MF-1D-KIT)
- TOTO White Bathroom Sink, Vitreous China, Undermount Bowl Size 14" x 17" (LT569#01)
- ALLPOINTS Brush, Drain Line 66"L (1021224)
- KECKLEY 2" Stainless Steel Wafer Check Valve (DD2R-36-364IX-200)
- KECKLEY 8" Wafer Check Valve, Body Material: Cast iron (8CW1F-CI-B2334)
- KECKLEY 2-1/2" Wafer Check Valve, Body Material: Carbon Steel (21/2CW2R-CS-36336)
- KECKLEY 2-1/2" Stainless Steel Wafer Check Valve (DD2R-36-364IX-250)
- KECKLEY 4" Stainless Steel Wafer Check Valve (DD2R-36-364IX-400)
- KECKLEY 10" Globe Check Valve (10CG2R-36-36336)
- MILWAUKEE VALVE Swing Check Valve, 4.97 in Overall L (UP0969000114)
- Keckley Valves