Shop All Check Valves
Keckley
5" Globe Check Valve, Length: 9-1/2"
Mfr # 5CG1F-CI-B2334
Zoro # G3819669
Free Shipping & Returns
$741.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 5"
- Connection Type Flanged
- Body Material Cast iron
- Size 5"
- Width 10"
Product Information
- Brand Keckley
- MFR # 5CG1F-CI-B2334
- Zoro # G3819669
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 5" |
Size | 5" |
Width | 10" |
Length | 9-1/2" |
Details
Connection Type | Flanged |
Body Material | Cast iron |
Item | Globe Check Valve |
Max. Pressure | 200 psi @ 150 Degrees F |
Description
Globe Check Valv,Cast Iron,B62 Seat,5 In.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Honesty Towel Arm (26637-BN)
- CHICAGO FAUCET Green Power Adapter (242.568.00.1)
- WATERPIK SHOWRHEAD WM 4 SET CH (SM-423CGE)
- LEGEND VALVE 4" X 2" BLACK HEX BUSHING (350-647C)
- KECKLEY 2-1/2" Wafer Check Valve, Body Material: Carbon Steel (21/2CW2R-CS-36336)
- KECKLEY 5" Cast Iron Wafer Check Valve (DD1F-CI-34136-500)
- KECKLEY 3" Stainless Steel Wafer Check Valve (DD2R-36-364IX-300)
- KECKLEY 8" Cast Iron Wafer Check Valve (DD1F-CI-34136-800)
- KECKLEY 12" Cast Iron Wafer Check Valve (DD1F-CI-34136-912)
- KECKLEY 6" Flanged Flanged Triple Duty Valve (TDV-600)
- MILWAUKEE VALVE 2" FNPT Bronze Swing Y Check Valve (509Y 2)
- Keckley Check Valves