Shop All Check Valves
Keckley
4" Stainless Steel Wafer Check Valve
Mfr # DD2R-36-364IX-400
Zoro # G1613486
product price: $1,054.99
/ea
Free Shipping & Returns
$1,054.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 4"
- Connection Type Flanged
- Body Material 316 Stainless Steel
- Max. Steam Pressure - Valves Not Rated
- Cracking Pressure 1.046 psi
Product Information
- Brand Keckley
- MFR # DD2R-36-364IX-400
- Zoro # G1613486
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 4" |
Width | 6 7/8 in |
Overall Height | 6 7/8 in |
Pipe or Tube Size - Check Valves | 4 in |
Length | 2 7/8 in |
Size | 4" |
Pipe or Tube Size | 4 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Wafer, Body Material - Valves 316 Stainless Steel, Pipe or Tube Size 4 in, Connection Type Flanged Wafer x Flanged Wafer, Cracking Pressure 1.046 psi, Mounting Orientation Horizontal, Vertical, Seal Material Viton, Max. Temp. - Valves 100 Degrees F, Max. Water Pressure - Valves 275 psi @ 100 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Viton, Spring Material Inconel X-750
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Heavy Duty Drain, 3-1/2" NPS Opening, Ideal For Mop Sink, Brass (BKDR-HD4)
- ANVIL Split-Ring Hanger, 3.375"H, Malleable Iron (560500241)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS, Reducer, 1" x 1/2", Wall Thickness: 0.065" (ZUSA-STF-BW-119)
- KOHLER 48 X 32 Single-Threshold Shower Base W/ Right-Hand Drain (8638-0)
- KECKLEY 2-1/2" Wafer Check Valve, Length: 5" (21/2CW2R-36-36336)
- KECKLEY 10" Globe Check Valve (10CG2R-36-36336)
- KECKLEY 2" Wafer Check Valve, Body Material: Cast Stainless Steel (2CW2R-36-36336)
- KECKLEY 2-1/2" Cast Iron Wafer Check Valve (DD1F-CI-34136-250)
- KECKLEY 8" Globe Check Valve, Length: 14" (8CG3R-CI-B2334)
- KECKLEY 8" Wafer Check Valve, Body Material: Cast iron (8CW1F-CI-B2334)
- CAMPBELL MFG 1.5 in.Wht Quiet Chck Valve (B-0821-15H)
- Keckley Check Valves