Shop All Ball Valves
Keckley
4" NPT Stainless Steel Ball Valve Inline
Mfr # BVS2THFSSRGSL-400
Zoro # G1612670
Free Shipping & Returns
$1,180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Body Style Inline
- Seat Material RPTFE
- Stem Type Blowout Proof
- Ball Valve Product Group Manual
Product Information
- Brand Keckley
- MFR # BVS2THFSSRGSL-400
- Zoro # G1612670
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 4" |
Overall Length | 8.4 in |
Connection Size - Side 2 | 4 in |
Nominal Valve Size | 4 in |
Connection Size - Side 1 | 4 in |
Ball Opening Size | 4 in |
Handle Height | 7.3 in |
Handle Length | 18 in |
Description
Manual Two-Way Ball Valve, Body Material Stainless Steel, For Media Combustible Gases, Valve Construction One-Piece, Nominal Valve Size 4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 1,000 psi, Maximum Pressure - Steam 200 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.912 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 1/2" x 2" Galvanized Steel Pipe Nipple (50520)
- PARKER 90 Street Elbow, Steel, 3/8 x 1/4 in (3/8 X 1/4 CD-S)
- PARKER 1/4" Compression Chrome Plated Brass Pipe Coupler 5PK (391P-4-4)
- LEGEND VALVE 3/4" FNPT x PRESS P-571NL DU (301-104PNL)
- KECKLEY 1-1/4" NPT Stainless Steel Ball Valve Inline (BVS2THFSSRGSL-125)
- KECKLEY 1-1/2" NPT Stainless Steel Ball Valve Inline (BVS2THFSSRGSL-150)
- KECKLEY 3" NPT Stainless Steel Ball Valve Inline (BVS2THFSSRGSL-300)
- KECKLEY 4" Flanged Carbon Steel Ball Valve Inline (BVF1RF2RCSRGSL-400)
- KECKLEY 1/2" Socket Carbon Steel Ball Valve Inline (BVM3SWRCSRGSL-050)
- KECKLEY 3/8" NPT Stainless Steel Ball Valve Inline (BVS3THRSSAGSL-038)
- SPEARS 1" Socket x FNPT CPVC Ball Valve Inline (3639-010C)
- Keckley Valves