Shop All Ball Valves
Keckley
4" Flanged Carbon Steel Ball Valve Inline
Mfr # BVF2RF2FCSRGSL-400
Zoro # G6136229
product price: $1,195.99
/ea
Free Shipping & Returns
$1,195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Carbon Steel
- Body Style Inline
- Temp. Range -20 Degrees to 500 Degrees F
- Stem Type Blowout Proof
- Ball Valve Basic Body Material Carbon Steel
Product Information
- Brand Keckley
- MFR # BVF2RF2FCSRGSL-400
- Zoro # G6136229
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 4" |
Overall Length | 9 in |
Nominal Valve Size | 4 in |
Handle Height | 7.72 in |
Handle Length | 18.11 in |
Connection Size - Side 1 | 4 in |
Connection Size - Side 2 | 4 in |
Ball Opening Size | 4 in |
Description
Manual Two-Way Ball Valve, Body Material Carbon Steel, For Media Combustible Gases, Valve Construction Two-Piece, Nominal Valve Size 4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 285 psi, Maximum Pressure - Steam 200 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.912 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Undermount Porcelain Ceramic Bathroom Sink Bisque Oval (ZOR-PNL-0129)
- CASH ACME ANGLE STOP 1/2X3/8"" (25558LF)
- HONEYWELL At72D1048 40Va Trans 120V-24V (AT72D1048)
- LEGEND VALVE 1/2" GALVANIZED UNION (352-443)
- KECKLEY 2-1/2" NPT Stainless Steel Ball Valve Inline (BVS2THFSSRGSL-250)
- KECKLEY 3" Flanged Stainless Steel Ball Valve Inline (BVF2RF4FSSRGSL-300)
- KECKLEY 2" FNPT Carbon Steel Ball Valve Inline (BVS2THFCSRGSL-200)
- KECKLEY 1/2" FNPT Stainless Steel Ball Valve Inline (BVM3THRSSRGSL-050)
- KECKLEY 1" Socket Stainless Steel Ball Valve Inline (BVM3SWFSSRGSL-100)
- KECKLEY 1-1/2" Flanged Stainless Steel Ball Valve Inline (BVF1RF2RSSRGSL-150)
- JOMAR VALVE LF Brass Cold Exp PEX Ball Valve, 1" (T-422G)
- Keckley Valves