Shop All Ball Valves
Keckley
3/8" NPT Stainless Steel Ball Valve Inline
Mfr # BVS3THRSSAGSL-038
Zoro # G1612357
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Body Style Inline
- Handle Type Locking Lever
- Connection Type FNPT x FNPT
- Ball Material 316 stainless steel
Product Information
- Brand Keckley
- MFR # BVS3THRSSAGSL-038
- Zoro # G1612357
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 3/8" |
Overall Length | 3 in |
Handle Length | 5.1 in |
Handle Height | 2.4 in |
Ball Opening Size | 0.25 in |
Connection Size - Side 1 | 3/8 in |
Connection Size - Side 2 | 3/8 in |
Nominal Valve Size | 3/8 in |
Description
Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Combustible Gases, Valve Construction One-Piece, Nominal Valve Size 3/8 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 3,600 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.912 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Standard Port
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON Atmospheric Vacuum Breaker, Steam Service (VB0750)
- TYGON Tubing, Tygothane(R), 1 In OD, 100 Ft (AEM02053)
- ZURN RD2130-NH2-CI - Combination Roof Drain and Overflow with 2" No-Hub Outlet (RD2130-NH2-CI)
- PARKER Push-to-Connect Metric Plastic Push-to-Connect Fitting, Polymer, White (6306 12 00WP2)
- KECKLEY 2" NPT Stainless Steel Ball Valve Inline (BVS2THFSSRGSL-200)
- KECKLEY 3/4" NPT Stainless Steel Ball Valve Inline (BVS2THFSSRGSL-075)
- KECKLEY 3/4" NPT Stainless Steel Ball Valve Inline (BVS3THFSSAGSL-075)
- KECKLEY 1/4" NPT Stainless Steel Ball Valve Inline (BVS3THFSSAGSL-025)
- KECKLEY 1/4" MNPT x FNPT Stainless Steel Ball Valve Inline (BVS2MFFSSRGSL-025)
- KECKLEY 2" Socket Carbon Steel Ball Valve Inline (BVM3SWRCSRGSL-200)
- ZORO SELECT 3" FNPT Stainless Steel Ball Valve Inline (06Q201N04030)
- Keckley Valves