Shop All Ball Valves
Keckley
3/4" FNPT Carbon Steel Ball Valve Inline
Mfr # BVS2THFCSRGSL-075
Zoro # G6137008
$63.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Carbon Steel
- Body Style Inline
- Stem Material 316 stainless steel
- Ball Material 316 stainless steel
- Body Seal Material Graphite
Product Information
- Brand Keckley
- MFR # BVS2THFCSRGSL-075
- Zoro # G6137008
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Overall Length | 2.9 in |
Ball Opening Size | 0.81 in |
Connection Size - Side 2 | 3/4 in |
Handle Height | 2.8 in |
Handle Length | 5.7 in |
Nominal Valve Size | 3/4 in |
Connection Size - Side 1 | 3/4 in |
Description
Manual Two-Way Ball Valve, Body Material Carbon Steel, For Media Combustible Gases, Valve Construction One-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 2,220 psi, Maximum Pressure - Steam 200 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.912 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Dual Handle 6"to 12" Mount, Bathroom Faucet, Polished Chrome (TL220DD1#CP)
- LEGEND VALVE 2" T-4355 NO LEAD COMP X FIP (313-178NL)
- HONEYWELL L4008A1015 Remote Bulb (L4008A1015)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (KB542)
- KECKLEY 2" FNPT Carbon Steel Ball Valve Inline (BVS2THFCSRGSL-200)
- KECKLEY 1" FNPT Carbon Steel Ball Valve Inline (BVS2THFCSRGSL-100)
- KECKLEY 1/4" FNPT Carbon Steel Ball Valve Inline (BVS2THFCSRGSL-025)
- KECKLEY 3/4" NPT Stainless Steel Ball Valve Inline (BVS3THFSSAGSL-075)
- KECKLEY 3" Flanged Stainless Steel Ball Valve Inline (BVF1RF4RSSRGSL-300)
- KECKLEY 1-1/4" FNPT Carbon Steel Ball Valve Inline (BVS2THFCSRGSL-125)
- BANJO Manual 2-Way Ball Valve, NPT, Polypro (VSF300)
- Keckley Ball Valves