Shop All Y & Basket Strainers
Keckley
3", Threaded, Cast iron, Basket Strainer, 200 psi @ 150 Degrees F WOG
Mfr # 31THS-CI062P34-BOKI-KT7
Zoro # G1613179
product price: $576.99
/ea
Free Shipping & Returns
$576.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3"
- Connection Type Threaded
- Screen Material 304 Stainless Steel
- Housing Material Cast iron
- Max. Pressure 200 psi @ 150 Degrees F WOG
Product Information
- Brand Keckley
- MFR # 31THS-CI062P34-BOKI-KT7
- Zoro # G1613179
- Country of Origin China
- Category Y & Basket Strainers
Dimensions
Pipe Size | 3" |
Length | 17-1/4" |
Height | 17 1/4 in |
Connection Size | 3 in |
Perforated Screen Size | 0.0625 in |
Description
Basket Strainer, Connection Size 3 in, Screen Material 304 Stainless Steel, Maximum Temperature 150 Degrees F, Cover Type Knob, Height 17 1/4 in, Maximum Pressure at 100 deg F 200 psi, Strainer Style Single, Housing Material Cast Iron, Connection Type NPT, Maximum Pressure 200 psi @ 150 Degrees F WOG, Cv Flow Factor 158 gpm, For Use With Gas, Oil, Steam, Gasket Material Buna-N, Includes Screen Yes, Length 11 1/4 in, Perforated Screen Size 0.0625 in, Pipe Size 3 in, Screen Area 132.89 sq in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" Socket PVC Ball Valve Union (4PGA9)
- MILWAUKEE VALVE Disc Valve, 1 1/2 In Solder, Bronze (BB2-350 1 1/2)
- ZORO SELECT 1/8" MNPT x 1-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNA02)
- DORMONT Gas Connector, 48 In (10-3132-48)
- KECKLEY 10", Flanged, Carbon Steel, Y Strainer, 285 psi @ 100 Degrees F WOG, 150 psi @ 565 Degrees F WSP (102RFY-CS045P34-GBI-SA7)
- KECKLEY 1-1/2", Threaded, Cast iron, Basket Strainer, 200 psi @ 150 Degrees F WOG (11/21THS-CI062P34-BOKI-KT7)
- KECKLEY 2", Flanged, Cast iron, Basket Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 450 Degrees F WSP (21FFS-CI125P34-FBI-GFV)
- KECKLEY 1/2", Threaded, Cast iron, Basket Strainer, 200 psi @ 150 Degrees F WOG (1/21THS-CI062P34-BOKI-KT7)
- KECKLEY 1-1/2", Threaded, Bronze, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 400 Degrees F WSP (11/21THY-BCM20M34-FTI-F)
- KECKLEY 3/4", Threaded, Carbon Steel, Y Strainer, 1480 psi @ 100 Degrees F WOG, 600 psi @ 838 Degrees F WSP (3/45THY-CS045P34-GTI-SB7)
- BANJO 3/4", FNPT x FNPT, Polypropylene, Y Strainer, 150 psi (LS075-20)
- Keckley Y & Basket Strainers