Shop All Check Valves
Keckley
3" Globe Check Valve, Max. Pressure: 500 psi @ 150 Degrees F
Mfr # 3CG3R-CI-B2334
Zoro # G3819687
product price: $383.99
/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3"
- Connection Type Flanged
- Body Material Cast iron
- Size 3"
- Max. Pressure 500 psi @ 150 Degrees F
Product Information
- Brand Keckley
- MFR # 3CG3R-CI-B2334
- Zoro # G3819687
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 3" |
Size | 3" |
Length | 8-1/4" |
Width | 8-1/4" |
Details
Connection Type | Flanged |
Body Material | Cast iron |
Max. Pressure | 500 psi @ 150 Degrees F |
Item | Globe Check Valve |
Description
Globe Check Valve,B62 Seat,3 In.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Coupling, FNPT, 1/4" Pipe Size 10 PK (6CTE7)
- WATTS Backflow Preventor, 3" (3" LF009-NRS)
- PENTEK Bag Filter Housing, 14" H, 5" Dia, 4 Size (156570-75)
- RESIDEO Replacement Cartridge 2 Way Vc (VCZZ1432)
- KECKLEY 3" Wafer Check Valve (3CW2R-CS-36336)
- KECKLEY 10" Carbon Steel Wafer Check Valve (DD2R-CS-361IX-910)
- KECKLEY 10" Globe Check Valve (10CG2R-36-36336)
- KECKLEY 8" Wafer Check Valve, Body Material: Cast iron (8CW1F-CI-B2334)
- KECKLEY 3" Wafer Check Valve (3CW2R-36-36336)
- KECKLEY 3" Globe Check Valve (3CG1F-CI-B2334)
- DAYTON 1-1/2" Slip PVC Spring Check Valve (4RG74)
- Keckley Valves