Shop All Check Valves
Keckley
3" Flanged Flanged Triple Duty Valve
Mfr # TDV-300
Zoro # G3820210
product price: $467.99
/ea
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3"
- Connection Type Flanged
- Body Material Cast iron
- Size 3"
- Length 10"
Product Information
- Brand Keckley
- MFR # TDV-300
- Zoro # G3820210
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 3" |
Size | 3" |
Length | 10" |
Details
Connection Type | Flanged |
Body Material | Cast iron |
Item | Flanged Triple Duty Valve |
Max. Pressure | 200 psi @ 150 Degrees F |
Description
Flanged Triple Duty Valve,3 In.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Female x Male Adapter, Brass, 1/8 in (222P-2-2)
- ZORO SELECT Saddle Clamp, Pipe 4 In, Outlet 1 1/2 In (466E-419)
- KOHLER Cover, Tank, Close Coupled (1383446-0)
- ZORO SELECT Rod Hanger Plate, 4 In, Malleable Iron (22FP85)
- KECKLEY 2-1/2" Wafer Check Valve, Length: 5" (21/2CW2R-36-36336)
- KECKLEY 8" Wafer Check Valve, Length: 13-1/2" (8CW2R-CS-36336)
- KECKLEY 3" Cast Iron Wafer Check Valve (DD1F-CI-34136-300)
- KECKLEY 3" Globe Check Valve (3CG1F-CI-B2334)
- KECKLEY 6" Wafer Check Valve, Body Material: Carbon Steel (6CW2R-CS-36336)
- KECKLEY 10" Globe Check Valve (10CG2R-36-36336)
- LEGEND VALVE 4" T-312 DI WAFER CK SS316 DIS (116-234)
- Keckley Check Valves