Shop All Check Valves
Keckley
2" Wafer Check Valve
Mfr # 2CW2R-CS-36336
Zoro # G3819328
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Body Material Carbon Steel
- Length 4-1/4"
- Size 2"
- Width 2-5/8"
Product Information
- Brand Keckley
- MFR # 2CW2R-CS-36336
- Zoro # G3819328
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 2" |
Length | 4-1/4" |
Size | 2" |
Width | 2-5/8" |
Details
Body Material | Carbon Steel |
Item | Wafer Check Valve |
Max. Pressure | 285 psi @ 100 Degrees F |
Description
Wafer Check Valve,316SS Seat,2 In.,CS
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Pitch Shower Only Headless Kit (TLS97077-4-2MB)
- FLUIDMASTER Faucet Connector 20 in. Ds (B3F20)
- ZORO SELECT Tubing, Seamless, 1/4 In, 6 Ft, 1010 Carbon, Inside Dia.: 1/8" (3CAC8)
- DIXON Adapter, 3 In, 125 psi, Male Adapter x FNPT (G300-A-BR)
- KECKLEY 6" Flanged Flanged Triple Duty Valve (TDV-600)
- KECKLEY 6" Cast Iron Wafer Check Valve (DD1F-CI-34136-600)
- KECKLEY 3" Wafer Check Valve (3CW2R-36-36336)
- KECKLEY 2" Wafer Check Valve (2CW1F-CI-B2334)
- KECKLEY 10" Wafer Check Valve, Body Material: Cast iron (10CW1F-CI-B2334)
- KECKLEY 5" Stainless Steel Wafer Check Valve (DD2R-36-364IX-500)
- HAYWARD FLOW CONTROL Check Valve, Wafer, 2-1/2", PVC/FPM (WCV1250V)
- Keckley Valves