Shop All Ball Valves
Keckley
2" Socket Stainless Steel Ball Valve Inline
Mfr # BVM3SWFSSRGSL-200
Zoro # G6136299
product price: $721.99
/ea
Free Shipping & Returns
$721.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Body Style Inline
- Stem Material 316 Stainless Steel
- Standards API 598, API 608, API 607 Edition Fire Test Approved
- Valve Structure 3-Piece
Product Information
- Brand Keckley
- MFR # BVM3SWFSSRGSL-200
- Zoro # G6136299
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 2" |
Overall Length | 5.7 in |
Connection Size - Side 1 | 2 in |
Connection Size - Side 2 | 2 in |
Nominal Valve Size | 2 in |
Ball Opening Size | 2 in |
Handle Length | 11.7 in |
Handle Height | 5.3 in |
Description
Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Combustible Gases, Valve Construction Three-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 1,920 psi, Maximum Pressure - Steam 250 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.912 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND VALVE 1-1/2" FNPT Brass Swing Check Valve (967 1 1/2)
- SHARPE VALVES 2" Socket Carbon Steel Ball Valve Inline (4351002100)
- ANDERSON METALS Elbow Brass Cxmip 3/8X1/2 (750069-0608)
- ZORO SELECT Saddle Clamp, Pipe 3 In, Outlet 1/2 In (867-333SR)
- KECKLEY 1" Socket Stainless Steel Ball Valve Inline (BVM3SWFSSRGSL-100)
- KECKLEY 1-1/2" Socket Stainless Steel Ball Valve Inline (BVM3SWFSSRGSL-150)
- KECKLEY 3/8" NPT Stainless Steel Ball Valve Inline (BVS3THRSSAGSL-038)
- KECKLEY 1" Flanged Stainless Steel Ball Valve Inline (BVF2RF4FSSRGSL-100)
- KECKLEY 3/4" MNPT x FNPT Stainless Steel Ball Valve Inline (BVS2MFFSSRGSL-075)
- KECKLEY 3" Flanged Carbon Steel Ball Valve Inline (BVF2RF4FCSRGSL-300)
- ZORO SELECT 3/8" FNPT x MNPT PVC Ball Valve Inline (6380990)
- Keckley Ball Valves