Shop All Check Valves
Keckley
2" Globe Check Valve, Body Material: Cast Stainless Steel
Mfr # 2CG2R-36-36336
Zoro # G3819492
product price: $834.99
/ea
Free Shipping & Returns
$834.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Connection Type Flanged
- Body Material Cast Stainless Steel
- Max. Pressure 275 psi @ 100 Degrees F
- Width 6"
Product Information
- Brand Keckley
- MFR # 2CG2R-36-36336
- Zoro # G3819492
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 2" |
Width | 6" |
Size | 2" |
Length | 6-1/4" |
Details
Connection Type | Flanged |
Body Material | Cast Stainless Steel |
Item | Globe Check Valve |
Max. Pressure | 275 psi @ 100 Degrees F |
Description
Globe Check Vlv,316SS Seat,SS316,2 In.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" MNPT x 9-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0831035803)
- HOSE MASTER 3/4" Dia x 24" L SS Flexible Metal Hose (G075CM240)
- DELTA Delta Peerless Tub Spout, Pull-Out Dvrtr (RP4370)
- APOLLO Ball Valve, 1/2in. NPT BRZ FP (70-103-01)
- KECKLEY 3" Flanged Flanged Triple Duty Valve (TDV-300)
- KECKLEY 2" Wafer Check Valve (2CW2R-CS-36336)
- KECKLEY 4" Stainless Steel Wafer Check Valve (DD2R-36-364IX-400)
- KECKLEY 6" Carbon Steel Wafer Check Valve (DD2R-CS-361IX-600)
- KECKLEY 10" Globe Check Valve (10CG2R-36-36336)
- KECKLEY 4" Wafer Check Valve, Length: 7" (4CW2R-36-36336)
- ZURN 1" MNPT x Union FNPT Low Lead Bronze Dual Check Valve (1MX1UF-700XL)
- Keckley Valves