Shop All Ball Valves
Keckley
2" Flanged Carbon Steel Ball Valve Inline
Mfr # BVF1RF4RCSRGSL-200
Zoro # G1613468
product price: $519.99
/ea
Free Shipping & Returns
$519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Carbon Steel
- Body Style Inline
- Handle Material 300 Stainless Steel
- Body Seal Material Graphite
- Valve Structure 1-Piece
Product Information
- Brand Keckley
- MFR # BVF1RF4RCSRGSL-200
- Zoro # G1613468
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 2" |
Overall Length | 8.5 in |
Handle Length | 10.02 in |
Connection Size - Side 2 | 2 in |
Connection Size - Side 1 | 2 in |
Ball Opening Size | 1.5 in |
Handle Height | 4.61 in |
Nominal Valve Size | 2 in |
Description
Manual Two-Way Ball Valve, Body Material Carbon Steel, For Media Combustible Gases, Valve Construction One-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 740 psi, Maximum Pressure - Steam 250 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.912 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Standard Port, Handle - Locking Locking
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Single Blade Handle And Screw 4" (060864A)
- AMERICAN STANDARD Townsend 24" Double Towel Bar (7353.224.002)
- LEGEND VALVE 3" COPPER PRESS TEE (450-160P)
- ZORO SELECT 45 Elbow, 12 x 12 in, Schedule 40, White (417120)
- KECKLEY 4" Flanged Carbon Steel Ball Valve Inline (BVF1RF4RCSRGSL-400)
- KECKLEY 3" Flanged Carbon Steel Ball Valve Inline (BVF2RF2FCSRGSL-300)
- KECKLEY 2" Flanged Carbon Steel Ball Valve Inline (BVF2RF2FCSRGSL-200)
- KECKLEY 3" Flanged Stainless Steel Ball Valve Inline (BVF1RF4RSSRGSL-300)
- KECKLEY 1-1/4" FNPT Carbon Steel Ball Valve Inline (BVM3THFCSRGSL-125)
- KECKLEY 1" Flanged Stainless Steel Ball Valve Inline (BVF1RF2RSSRGSL-100)
- ZORO SELECT 2-1/2" FNPT Brass Ball Valve Inline (6GD20)
- Keckley Valves