Shop All Check Valves
Keckley
2-1/2" Wafer Check Valve, Body Material: Carbon Steel
Mfr # 21/2CW2R-CS-36336
Zoro # G3819258
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 1/2"
- Body Material Carbon Steel
- Size 2 1/2"
- Length 5"
- Width 2-7/8"
Product Information
- Brand Keckley
- MFR # 21/2CW2R-CS-36336
- Zoro # G3819258
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 2 1/2" |
Size | 2 1/2" |
Length | 5" |
Width | 2-7/8" |
Details
Body Material | Carbon Steel |
Item | Wafer Check Valve |
Max. Pressure | 285 psi @ 100 Degrees F |
Description
Wafer Check Valve,316SS Seat,2-1/2 In.,CS
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROFLEX 3/4" x 6 ft. Pipe Insulation, 3/4" Wall (406-AC3434)
- DELTA 22 (H567SS)
- ZORO SELECT Wye with 45 Deg Bend, 4 In Hub (1WHX1)
- NVENT CADDY Split Ring Hanger, 1 1/4 In, 180 lb Max (4550125PL)
- KECKLEY 8" Globe Check Valve, Length: 13" (8CG4R-36-36336)
- KECKLEY 2" Wafer Check Valve (2CW1F-CI-B2334)
- KECKLEY 4" Wafer Check Valve, Body Material: Cast iron (4CW1F-CI-B2334)
- KECKLEY 6" Globe Check Valve, Length: 10-1/2" (6CG1F-CI-B2334)
- KECKLEY 2" Globe Check Valve, Body Material: Cast Stainless Steel (2CG2R-36-36336)
- KECKLEY 2" Stainless Steel Wafer Check Valve (DD2R-36-364IX-200)
- KECKLEY 8" Globe Check Valve, Length: 12" (8CG2R-CS-36336)
- Keckley Valves