Shop All Y & Basket Strainers
Keckley
2-1/2", Sweat, Bronze, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 400 Degrees F WSP
Mfr # 21/21SJY-BC045P34-FTI-E
Zoro # G1613215
original price:
$378.95
15% off
new price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2-1/2"
- Connection Type Sweat
- Screen Material 304 Stainless Steel
- Housing Material Bronze
- Max. Pressure 200 psi @ 150 Degrees F WOG, 125 psi @ 400 Degrees F WSP
Product Information
- Brand Keckley
- MFR # 21/21SJY-BC045P34-FTI-E
- Zoro # G1613215
- Country of Origin Taiwan, Province of China
- Category Y & Basket Strainers
Dimensions
Pipe Size | 2-1/2" |
Length | 10-3/8" |
Height | 10 3/8 in |
Perforated Screen Size | 0.046 in |
Port 1 Connection Size | 2 1/2 in |
Port 3 Connection Size | 1/2 in |
Port 2 Connection Size | 2 1/2 in |
Description
Y Strainer, Pipe Size 2 1/2 in, Maximum Pressure at 100 deg F 200 psi, Length 10 3/8 in, Height 10 3/8 in, Blow Off Port 1/2 in, Screen Material 304 Stainless Steel, Perforated Screen Size 0.046 in, Housing Material Bronze, Class 125, Cv Flow Factor 129.7 gpm, For Use With Gas, Oil, Steam, Water, Includes Screen Yes, Maximum Pressure 125 psi @ 450 Degrees F WSP, 200 psi @ 150 Degrees F WOG, Maximum Temperature 450 Degrees F, Micron Rating 840 micron, Port 1 Connection Size 2 1/2 in
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT No Hub Coupling, Fitting 2" L (43403)
- LEGEND VALVE 1/2" T-453 Y-PTN CHECK VALVE (105-303)
- ZORO SELECT Cam and Groove Adapter, 3/4", 316 SS, Coupling Type: Type DC (PLE160)
- DELTA Stretchable Metal Hose (U495D-60-PK)
- KECKLEY 1-1/2", Threaded, Cast iron, Basket Strainer, 200 psi @ 150 Degrees F WOG (11/21THS-CI062P34-BOKI-KT7)
- KECKLEY 3", Flanged, Cast iron, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 450 Degrees F WSP (31FFY-CI062P34-FBI-A7)
- KECKLEY 1-1/2", Sweat, Bronze, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 400 Degrees F WSP (11/21SJY-BCM20M34-FTI-E)
- KECKLEY 1-1/2", Threaded, Bronze, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 400 Degrees F WSP (11/21THY-BCM20M34-FTI-F)
- KECKLEY 1/2", Threaded, Carbon Steel, Y Strainer, 1480 psi @ 100 Degrees F WOG, 600 psi @ 838 Degrees F WSP (1/25THY-CS045P34-GTI-SB7)
- KECKLEY 4", Flanged, Cast iron, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 450 Degrees F WSP (41FFY-CI062P34-FBI-A7)
- LEGEND VALVE 1-1/4" T/S-15 80 MESH SCREEN (105-546)
- Keckley Y & Basket Strainers