Shop All Ball Valves
Keckley
2-1/2" NPT Stainless Steel Ball Valve Inline
Mfr # BVS2THFSSRGSL-250
Zoro # G1612101
product price: $483.99
/ea
Free Shipping & Returns
$483.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Body Style Inline
- Body Seal Material Graphite
- Features ISO Mounting Pad
- Handle Material Stainless Steel
Product Information
- Brand Keckley
- MFR # BVS2THFSSRGSL-250
- Zoro # G1612101
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 2 1/2 in |
Overall Length | 6.5 in |
Connection Size - Side 2 | 2 1/2 in |
Handle Height | 5 in |
Handle Length | 13.9 in |
Nominal Valve Size | 2 1/2 in |
Connection Size - Side 1 | 2 1/2 in |
Ball Opening Size | 2.5 in |
Details
Description
Manual Two-Way Ball Valve, Body Material Stainless Steel, For Media Combustible Gases, Valve Construction One-Piece, Nominal Valve Size 2 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 2,160 psi, Maximum Pressure - Steam 200 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.912 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFE-T-SEAL Test Plug, Rubber, Mechanical, 3-1/2" Size (MTP352)
- SMITH-COOPER IPS Ball Valve, FP 600, NL 3/8" (4347001290)
- GEORG FISCHER Venting and Bleed Valve, 3/4 In (161591103)
- ZORO SELECT Merchant Coupling, 3/8 In. (783Y95)
- KECKLEY 1-1/4" NPT Stainless Steel Ball Valve Inline (BVS2THFSSRGSL-125)
- KECKLEY 1-1/2" NPT Stainless Steel Ball Valve Inline (BVS2THFSSRGSL-150)
- KECKLEY 3/8" NPT Stainless Steel Ball Valve Inline (BVS2THFSSRGSL-038)
- KECKLEY 2" Flanged Carbon Steel Ball Valve Inline (BVF2RF2FCSRGSL-200)
- KECKLEY 3/4" FNPT Carbon Steel Ball Valve Inline (BVS2THFCSRGSL-075)
- KECKLEY 3/4" Socket Stainless Steel Ball Valve Inline (BVM3SWRSSRGSL-075)
- KBI Homewerks 1/2 in. PVC Slip Ball Valve Full Port (VBVP40LTE3B)
- Keckley Ball Valves