Shop All Ball Valves
Keckley
1/4" FNPT Carbon Steel Ball Valve Inline
Mfr # BVS2THFCSRGSL-025
Zoro # G6137035
product price: $41.39
/ea
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Carbon Steel
- Body Style Inline
- Stem Type Blowout Proof
- Ball Material 316 stainless steel
- Stem Material 316 stainless steel
Product Information
- Brand Keckley
- MFR # BVS2THFCSRGSL-025
- Zoro # G6137035
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 1/4" |
Overall Length | 2.6 in |
Handle Height | 2.2 in |
Nominal Valve Size | 1/4 in |
Handle Length | 5.1 in |
Connection Size - Side 1 | 1/4 in |
Connection Size - Side 2 | 1/4 in |
Ball Opening Size | 0.43 in |
Description
Manual Two-Way Ball Valve, Body Material Carbon Steel, For Media Combustible Gases, Valve Construction One-Piece, Nominal Valve Size 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 2,220 psi, Maximum Pressure - Steam 200 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.912 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1 Inch Slip x Slip PVC 90 Elbow SCH 80 (8214068)
- ZORO SELECT 1-1/2" Malleable Iron Tee Class 300 (1LBX8)
- BEMIS Elongated Toilet Seat, Open Front, External Check Hinge, 2-3/8 in Seat Ht, Plastic, White (1955CT-000)
- KINGDOM 3/4 Coupling, 304 Stainless Steel, FNPT, Class 150, 300 PSI (K411-12)
- KECKLEY 3/4" FNPT Carbon Steel Ball Valve Inline (BVS2THFCSRGSL-075)
- KECKLEY 1-1/2" FNPT Carbon Steel Ball Valve Inline (BVS2THFCSRGSL-150)
- KECKLEY 1/2" FNPT Carbon Steel Ball Valve Inline (BVS2THFCSRGSL-050)
- KECKLEY 1/2" Socket Carbon Steel Ball Valve Inline (BVM3SWRCSRGSL-050)
- KECKLEY 6" Flanged Stainless Steel Ball Valve Inline (BVF1RF4RSSRGSL-600)
- KECKLEY 1-1/4" Socket Carbon Steel Ball Valve Inline (BVM3SWFCSRGSL-125)
- DIXON Brass Diverting 3Way BalL, Valve, T, 1" (BBV100DTW)
- Keckley Valves