Shop All Ball Valves
Keckley
1/4" FNPT Carbon Steel Ball Valve Inline
Mfr # BVM3THFCSRGSL-025
Zoro # G6136840
product price: $67.59
/ea
$67.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Carbon Steel
- Body Style Inline
- Max. Pressure 1973 psi CWP
- Ball Material 316 stainless steel
- Body Seal Material Graphite
Product Information
- Brand Keckley
- MFR # BVM3THFCSRGSL-025
- Zoro # G6136840
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 1/4" |
Overall Length | 2.7 in |
Nominal Valve Size | 1/4 in |
Handle Height | 2.5 in |
Handle Length | 4.3 in |
Connection Size - Side 1 | 1/4 in |
Ball Opening Size | 0.43 in |
Connection Size - Side 2 | 1/4 in |
Description
Manual Two-Way Ball Valve, Body Material Carbon Steel, For Media Combustible Gases, Valve Construction Three-Piece, Nominal Valve Size 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 1,973 psi, Maximum Pressure - Steam 250 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.912 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/8" T-800T NO LEAD BALL VALVE (101-540NL)
- SPEAKMAN Neo Towel Ring (SA-1004-PN)
- ALATERRE FURNITURE Williamsburg 60"W Vanity Cabinet Only (AVAN60WHBB)
- ZORO SELECT 1/2" Close Black Pipe Nipple Sch 160 (82400)
- KECKLEY 1-1/4" FNPT Carbon Steel Ball Valve Inline (BVM3THFCSRGSL-125)
- KECKLEY 1/4" NPT Stainless Steel Ball Valve Inline (BVS3THFSSAGSL-025)
- KECKLEY 2" Flanged Stainless Steel Ball Valve Inline (BVF2RF4FSSRGSL-200)
- KECKLEY 1-1/2" Socket Stainless Steel Ball Valve Inline (BVM3SWFSSRGSL-150)
- KECKLEY 2" FNPT Carbon Steel Ball Valve Inline (BVM3THRCSRGSL-200)
- KECKLEY 3" Flanged Carbon Steel Ball Valve Inline (BVF2RF2FCSRGSL-300)
- APOLLO VALVES 3/8" FNPT Bronze Ball Valve Inline (7010227)
- Keckley Valves