Shop All Check Valves
Keckley
12" Stainless Steel Wafer Check Valve
Mfr # DD2R-36-364IX-912
Zoro # G2156887
product price: $6,127.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$6,127.99
Free 30-Day Returns
Key Features
- Pipe Size 12"
- Connection Type Flanged
- Body Material 316 Stainless Steel
- Max. Water Pressure 275 psi @ 100 Degrees F
- Material of Construction 316 Stainless Steel
Product Information
- Brand Keckley
- MFR # DD2R-36-364IX-912
- Zoro # G2156887
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 12" |
Pipe or Tube Size - Check Valves | 12 in |
Size | 12" |
Overall Height | 7 1/8 in |
Width | 16 1/8 in |
Length | 7 1/8 in |
Pipe or Tube Size | 12 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Wafer, Body Material - Valves 316 Stainless Steel, Pipe or Tube Size 12 in, Connection Type Flanged Wafer x Flanged Wafer, Cracking Pressure 1.046 psi, Mounting Orientation Horizontal, Vertical, Seal Material Viton, Max. Temp. - Valves 100 Degrees F, Max. Water Pressure - Valves 275 psi @ 100 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Viton, Spring Material Inconel X-750
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Y STRAINER (LS200-12)
- LEGRIS Swivel Elbow, Brass, Black (VS369PTCR-12-8)
- KOHLER Toilet, Gravity Flush, Siphon Jet, Floor Mounted Mount, Elongated, White (25077-0)
- T&S BRASS Cold Spindle Assembly (002713-40)
- KECKLEY 2" Wafer Check Valve, Body Material: Cast Stainless Steel (2CW2R-36-36336)
- KECKLEY 2" Stainless Steel Wafer Check Valve (DD2R-36-364IX-200)
- KECKLEY 3" Globe Check Valve, Max. Pressure: 500 psi @ 150 Degrees F (3CG3R-CI-B2334)
- KECKLEY 6" Wafer Check Valve, Body Material: Carbon Steel (6CW2R-CS-36336)
- KECKLEY 6" Carbon Steel Wafer Check Valve (DD2R-CS-361IX-600)
- KECKLEY 8" Wafer Check Valve, Length: 13-1/2" (8CW2R-CS-36336)
- NDS Check Valve Pvc 1/2Fip (1001-05/KC0500T)
- Keckley Check Valves