Shop All Ball Valves
Keckley
1/2" FNPT Stainless Steel Ball Valve Inline
Mfr # BVM3THRSSRGSL-050
Zoro # G6136560
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Body Style Inline
- Connection Type FNPT x FNPT
- Body Seal Material Graphite
- Compliance ASME B16.34 Class 800, NACE MR0175
Product Information
- Brand Keckley
- MFR # BVM3THRSSRGSL-050
- Zoro # G6136560
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Overall Length | 2.7 in |
Handle Height | 2.5 in |
Ball Opening Size | 0.43 in |
Handle Length | 4.3 in |
Connection Size - Side 2 | 1/2 in |
Nominal Valve Size | 1/2 in |
Connection Size - Side 1 | 1/2 in |
Description
Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Combustible Gases, Valve Construction Three-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 1,920 psi, Maximum Pressure - Steam 250 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.912 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Standard Port
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K&S PRECISION METALS Brass Tube Round 1/4X36X12 (1149)
- DANCO Faucet Handle, Acrylic, For Delta Delux Two Handle Kitchen, Lavatory Faucets (88049)
- ILC Replacement for Clearchoice Clch108 Filter, PK 2 (CLCH108)
- MOEN Commercial Parts & Accessories Service Kit (104630)
- KECKLEY 2" Flanged Carbon Steel Ball Valve Inline (BVF2RF2FCSRGSL-200)
- KECKLEY 6" Flanged Stainless Steel Ball Valve Inline (BVF1RF2RSSRGSL-600)
- KECKLEY 3/4" FNPT Carbon Steel Ball Valve Inline (BVS3THFCSAGSL-075)
- KECKLEY 2" FNPT Carbon Steel Ball Valve Inline (BVM3THRCSRGSL-200)
- KECKLEY 1" Flanged Stainless Steel Ball Valve Inline (BVS3THFSSAGSL-100)
- KECKLEY 3/4" Socket Carbon Steel Ball Valve Inline (BVM3SWFCSRGSL-075)
- SHARPE VALVES 3" Flanged Stainless Steel Ball Valve Inline (4351004760)
- Keckley Valves