Shop All Check Valves
Keckley
10" Wafer Check Valve, Body Material: Cast iron
Mfr # 10CW1F-CI-B2334
Zoro # G3819127
product price: $1,771.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,771.99
Free 30-Day Returns
Key Features
- Pipe Size 10"
- Body Material Cast iron
- Length 16"
- Size 10"
- Max. Pressure 200 psi @ 150 Degrees F
Product Information
- Brand Keckley
- MFR # 10CW1F-CI-B2334
- Zoro # G3819127
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 10" |
Length | 16" |
Size | 10" |
Width | 8-1/4" |
Details
Body Material | Cast iron |
Item | Wafer Check Valve |
Max. Pressure | 200 psi @ 150 Degrees F |
Description
Wafer Check Vlv,Cast Iron,B62 Seat,10 In.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO P-Trap Slip Joint 1-1/2In Wht (94003)
- NEWPORT BRASS Stablizer Kit, Polished Chrome, Wall (2-734/26)
- ZORO SELECT 3/4" FNPT 316 SS Coupling (2TY84)
- AIGNEP USA 1/4" FNPT Nickel Brass Mini Ball Valve Angle (86720-04)
- KECKLEY 3" Wafer Check Valve (3CW2R-CS-36336)
- KECKLEY 2-1/2" Wafer Check Valve, Body Material: Carbon Steel (21/2CW2R-CS-36336)
- KECKLEY 2-1/2" Flanged Flanged Triple Duty Valve (TDV-250)
- KECKLEY 2" Cast Iron Wafer Check Valve (DD1F-CI-34136-200)
- KECKLEY 6" Wafer Check Valve, Body Material: Carbon Steel (6CW2R-CS-36336)
- KECKLEY 2-1/2" Stainless Steel Wafer Check Valve (DD2R-36-364IX-250)
- CHICAGO VALVES AND CONTROLS 1", Stainless Steel Class 150 Flanged Swing Check Valve (41611010)
- Keckley Valves