Shop All Check Valves
Keckley
10" Cast Iron Wafer Check Valve
Mfr # DD1F-CI-34136-910
Zoro # G1612637
product price: $799.99
/ea
Free Shipping & Returns
$799.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 10"
- Connection Type Flanged
- Body Material Cast iron
- Max. Temp. 150 Degrees F
- Flow - Valves 26000 gpm
Product Information
- Brand Keckley
- MFR # DD1F-CI-34136-910
- Zoro # G1612637
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 10" |
Length | 4-1/4" |
Size | 10" |
Overall Height | 4-1/4" |
Width | 13-3/8" |
Pipe or Tube Size - Check Valves | 10" |
Pipe or Tube Size | 10 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Wafer, Body Material - Valves Cast Iron, Pipe or Tube Size 10 in, Connection Type Flanged Wafer x Flanged Wafer, Cracking Pressure 1.046 psi, Mounting Orientation Horizontal, Vertical, Seal Material Buna-N, Max. Temp. - Valves 150 Degrees F, Max. Water Pressure - Valves 200 psi @ 150 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Buna-N, Spring Material Inconel X-750, Flow - Valves 26,000 gpm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN CONTROLS Lockshield Cartridge, Chrome Plated Brass (0525-011-002)
- SMITH-COOPER 3" MNPT x 10" TBE Brass Pipe Nipple Sch 40 (4385014100)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 1-1/4 in Pipe Size (817-012)
- DEARBORN BRASS S-Trap 1.5 Plastic Bag (P9722BG)
- KECKLEY 3" Globe Check Valve (3CG1F-CI-B2334)
- KECKLEY 10" Wafer Check Valve, Body Material: Cast iron (10CW1F-CI-B2334)
- KECKLEY 8" Globe Check Valve, Length: 13" (8CG4R-36-36336)
- KECKLEY 8" Globe Check Valve, Length: 12" (8CG2R-CS-36336)
- KECKLEY 3" Globe Check Valve, Max. Pressure: 500 psi @ 150 Degrees F (3CG3R-CI-B2334)
- KECKLEY 6" Wafer Check Valve (6CW1F-CI-B2334)
- ZORO SELECT 1/2" FNPT x MNPT Brass Piston Spring Check Valve (CHK BRS 810-8F8M-F)
- Keckley Check Valves