Shop All Check Valves
Keckley
10" Carbon Steel Wafer Check Valve
Mfr # DD2R-CS-361IX-910
Zoro # G1613440
product price: $1,740.99
/ea
Free Shipping & Returns
$1,740.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 10"
- Connection Type Flanged
- Body Material Carbon Steel
- Overall Height 5 3/4 in
- Compliance ASME B16.5, ASME B 16.34, API 598, API 594 and 6D, MSS SP-6, MSS SP-25, MSS SP-55
Product Information
- Brand Keckley
- MFR # DD2R-CS-361IX-910
- Zoro # G1613440
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 10" |
Overall Height | 5 3/4 in |
Pipe or Tube Size - Check Valves | 10 in |
Width | 13 3/8 in |
Length | 5 3/4 in |
Size | 10" |
Pipe or Tube Size | 10 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Wafer, Body Material - Valves Carbon Steel, Pipe or Tube Size 10 in, Connection Type Flanged Wafer x Flanged Wafer, Cracking Pressure 1.046 psi, Mounting Orientation Horizontal, Vertical, Seal Material Buna-N, Max. Temp. - Valves 100 Degrees F, Max. Water Pressure - Valves 285 psi @ 100 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Buna-N, Spring Material Inconel X-750
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Spray Assembly (1329927-VS)
- DELTA Delta Classic Metal Lever Handle Kit - 1H Bathroom Chrome (RP52833)
- KOHLER Flush Valve Kit (1003068)
- HYDROMAXX 2"x100Ft Flexible Corrugated Orange LDPE Split Tubing Wire Loom (OLDPES0200100)
- KECKLEY 6" Carbon Steel Wafer Check Valve (DD2R-CS-361IX-600)
- KECKLEY 4" Globe Check Valve, Width: 9" (4CG1F-CI-B2334)
- KECKLEY 8" Flanged Flanged Triple Duty Valve (TDV-800)
- KECKLEY 5" Stainless Steel Wafer Check Valve (DD2R-36-364IX-500)
- KECKLEY 3" Globe Check Valve (3CG1F-CI-B2334)
- KECKLEY 2-1/2" Cast Iron Wafer Check Valve (DD1F-CI-34136-250)
- STRATAFLO PRODUCTS INC. 1-1/2" FNPT No-Lead Brass Check Valve with Buna-S Rubber Poppet (F300-150)
- Keckley Valves