Shop All Y & Basket Strainers
Keckley
1", Threaded, Cast iron, Basket Strainer, 200 psi @ 150 Degrees F WOG
Mfr # 11THS-CI062P34-BOKI-KT7
Zoro # G1612171
original price:
$254.69
22% off
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Connection Type Threaded
- Screen Material 304 Stainless Steel
- Housing Material Cast iron
- Max. Pressure 200 psi @ 150 Degrees F WOG
Product Information
- Brand Keckley
- MFR # 11THS-CI062P34-BOKI-KT7
- Zoro # G1612171
- Country of Origin China
- Category Y & Basket Strainers
Dimensions
Pipe Size | 1" |
Length | 7-7/8" |
Screen Size | 1/16" |
Height | 7 7/8 in |
Perforated Screen Size | 0.0625 in |
Connection Size | 3/8 in |
Description
Basket Strainer, Connection Size 3/8 in, Screen Material 304 Stainless Steel, Maximum Temperature 150 Degrees F, Cover Type Knob, Height 7 7/8 in, Maximum Pressure at 100 deg F 200 psi, Strainer Style Single, Housing Material Cast Iron, Connection Type NPT, Maximum Pressure 200 psi @ 150 Degrees F WOG, Cv Flow Factor 24 gpm, For Use With Gas, Oil, Steam, Gasket Material Buna-N, Includes Screen Yes, Length 5 3/8 in, Perforated Screen Size 0.0625 in, Pipe Size 1 in, Screen Area 20.17 sq in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX Insul-Lock Self Seal 6'L, 5/8 Nom. I.D, 3/8 Wall Thickness (6RXL038058)
- BLUEVUE Stainless Steel Shower Curtain Rod, 5FT, Oil. Rubbed Bronze (SRS-60-ORB)
- DELTA Delta Instit Parts Driver Board for 860T (060983A)
- LARSEN SUPPLY CO 2Pc Wht Toil Seat Hinge (14-1039)
- KECKLEY 1", Threaded, Carbon Steel, Y Strainer, 1480 psi @ 100 Degrees F WOG, 600 psi @ 838 Degrees F WSP (15THY-CS045P34-GTI-SB7)
- KECKLEY 4", Flanged, Carbon Steel, Y Strainer, 285 psi @ 100 Degrees F WOG, 150 psi @ 565 Degrees F WSP (42RFY-CS045P34-GBI-SA7)
- KECKLEY 2", Sweat, Bronze, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 400 Degrees F WSP (21SJY-BCM20M34-FTI-E)
- KECKLEY 1/2", Threaded, Cast iron, Y Strainer, 400 psi @ 150 Degrees F WOG, 250 psi @ 406 Degrees F WSP (1/23THY-CIM20M34-FTI-B7)
- KECKLEY 6", Flanged, Cast iron, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 450 Degrees F WSP (61FFY-CI125P34-FBI-A7)
- KECKLEY 1/2", Threaded, Cast iron, Basket Strainer, 200 psi @ 150 Degrees F WOG (1/21THS-CI062P34-BOKI-KT7)
- LEGEND VALVE 2-1/2 T/S-15 1/16 PERF SCREEN (900-096)
- Keckley Y & Basket Strainers