Shop All Y & Basket Strainers
Keckley
1", Threaded, Bronze, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 400 Degrees F WSP
Mfr # 11THY-BCM20M34-FTI-F
Zoro # G1613416
product price: $39.75
/ea
$39.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Connection Type Threaded
- Screen Material 304 Stainless Steel
- Housing Material Bronze
- Max. Pressure 200 psi @ 150 Degrees F WOG, 125 psi @ 400 Degrees F WSP
Product Information
- Brand Keckley
- MFR # 11THY-BCM20M34-FTI-F
- Zoro # G1613416
- Country of Origin Taiwan, Province of China
- Category Y & Basket Strainers
Dimensions
Pipe Size | 1" |
Length | 4-1/2" |
Height | 4 1/2 in |
Mesh Size | 20 mesh |
Port 3 Connection Size | 1/2 in |
Port 1 Connection Size | 1 in |
Port 2 Connection Size | 1 in |
Description
Y Strainer, Pipe Size 1 in, Maximum Pressure at 100 deg F 200 psi, Length 4 1/2 in, Height 4 1/2 in, Blow Off Port 1/2 in, Screen Material 304 Stainless Steel, Mesh Size 20 mesh, Housing Material Bronze, Class 125, Cv Flow Factor 30 gpm, For Use With Gas, Oil, Steam, Water, Includes Screen Yes, Maximum Pressure 125 psi @ 450 Degrees F WSP, 200 psi @ 150 Degrees F WOG, Maximum Temperature 450 Degrees F, Micron Rating 840 micron, Port 1 Connection Size 1 in, Port 1 Connection Type NPT
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Toilet Supply 3/8 W/Stop (7637-2MB)
- KINGSTON BRASS Concord Toilet Tank Lever, Polished Brass (KTDL2)
- ZORO SELECT Water Heater Tstat, SPST, Open Rise, 30A (6XZV1)
- DELTA Battery Holder (060681A)
- KECKLEY 3", Flanged, Cast iron, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 450 Degrees F WSP (31FFY-CI062P34-FBI-A7)
- KECKLEY 6", Flanged, Carbon Steel, Y Strainer, 285 psi @ 100 Degrees F WOG, 150 psi @ 565 Degrees F WSP (62RFY-CS045P34-GBI-SA7)
- KECKLEY 1-1/4", Threaded, Bronze, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 400 Degrees F WSP (11/41THY-BCM20M34-FTI-F)
- KECKLEY 1-1/2", Threaded, Cast iron, Y Strainer, 400 psi @ 150 Degrees F WOG, 250 psi @ 406 Degrees F WSP (11/23THY-CIM20M34-FTI-B7)
- KECKLEY 3/4", Sweat, Bronze, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 400 Degrees F WSP (3/41SJY-BCM20M34-FTI-E)
- KECKLEY 5", Flanged, Cast iron, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 450 Degrees F WSP (51FFY-CI125P34-FBI-A7)
- LEGEND VALVE 1/2" T-15 BRONZE Y-STRAINER (105-503)
- Keckley Y & Basket Strainers