Shop All Ball Valves
Keckley
1" FNPT Stainless Steel Ball Valve Inline
Mfr # BVS6THFSSPGSL-100
Zoro # G6135976
Free Shipping & Returns
$461.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Body Style Inline
- Ball Material 316 stainless steel
- Stem Material 316 stainless steel
- Ball Valve Product Group Manual
Product Information
- Brand Keckley
- MFR # BVS6THFSSPGSL-100
- Zoro # G6135976
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Overall Length | 4.75 in |
Handle Height | 3.5 in |
Connection Size - Side 1 | 1 in |
Ball Opening Size | 1 in |
Handle Length | 7.4 in |
Nominal Valve Size | 1 in |
Connection Size - Side 2 | 1 in |
Description
Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Combustible Gases, Valve Construction One-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 6,000 psi, Maximum Pressure - Steam 250 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.912 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Pipe Roll with Steel Yoke, Cast Iron, 5 In (0560504425)
- PARKER Tee, Steel, 1/2 in Pipe Size, 3000 PSI (1/2 MMO-S)
- KOHLER Mastershower 72" Metal Shower Hose (8593-CP)
- TECTITE BY APOLLO 3/4 in. x 1/2 in. Brass Push-to-Connect Reducer Coupling (FSBC3412)
- KECKLEY 3/4" FNPT Stainless Steel Ball Valve Inline (BVS6THFSSPGSL-075)
- KECKLEY 1/2" FNPT Stainless Steel Ball Valve Inline (BVS6THFSSPGSL-050)
- KECKLEY 2" FNPT Carbon Steel Ball Valve Inline (BVS2THFCSRGSL-200)
- KECKLEY 1/2" FNPT Stainless Steel Ball Valve Inline (BVS3THFSSAGSL-050)
- KECKLEY 2" NPT Stainless Steel Ball Valve Inline (BVS2THFSSRGSL-200)
- KECKLEY 1-1/2" FNPT Carbon Steel Ball Valve Inline (BVS2THFCSRGSL-150)
- VELAN Manual 600 Stainless Socket Weld 1/2In Ball Valve (G0613-SSEZ-W330)
- Keckley Ball Valves