Shop All Ball Valves
Keckley
1" FNPT Carbon Steel Ball Valve Inline
Mfr # BVS2THFCSRGSL-100
Zoro # G6136999
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Carbon Steel
- Body Style Inline
- Max. Steam Pressure 200 psi WSP
- Ball Valve Product Group Manual
- Handle Material 300 Stainless Steel
Product Information
- Brand Keckley
- MFR # BVS2THFCSRGSL-100
- Zoro # G6136999
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Overall Length | 3.4 in |
Handle Length | 5.7 in |
Connection Size - Side 2 | 1 in |
Connection Size - Side 1 | 1 in |
Handle Height | 3 in |
Ball Opening Size | 1 in |
Nominal Valve Size | 1 in |
Description
Manual Two-Way Ball Valve, Body Material Carbon Steel, For Media Combustible Gases, Valve Construction One-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 2,220 psi, Maximum Pressure - Steam 200 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.912 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister Handle Pa Bn (940-014J)
- ZURN Shower Head, 2-5/8" H, 1.75 gpm Flow Rate (Z7000-S8)
- ZORO SELECT Bathroom Hook, 1 Hook, 3-1/4In D, Satin (1ECN4)
- WATTS Repair Kit, Watts Series 009 M2, 3/4 In (009 M2 3/4 2nd Check Kit)
- KECKLEY 1/2" FNPT Carbon Steel Ball Valve Inline (BVS2THFCSRGSL-050)
- KECKLEY 1/4" FNPT Carbon Steel Ball Valve Inline (BVS2THFCSRGSL-025)
- KECKLEY 1-1/4" FNPT Carbon Steel Ball Valve Inline (BVS2THFCSRGSL-125)
- KECKLEY 2-1/2" Flanged Carbon Steel Ball Valve Inline (BVF1RF2RCSRGSL-250)
- KECKLEY 1-1/2" Socket Stainless Steel Ball Valve Inline (BVM3SWFSSRGSL-150)
- KECKLEY 1-1/2" FNPT Carbon Steel Ball Valve Inline (BVS2THFCSRGSL-150)
- DIXON 3/4" NPT Brass Ball Valve (FBVG75)
- Keckley Valves