Shop All Y & Basket Strainers
Keckley
1-1/4", Threaded, Carbon Steel, Y Strainer
Mfr # 11/45THY-CS045P34-GTI-SB7
Zoro # G1612731
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1-1/4"
- Connection Type Threaded
- Screen Material 304 Stainless Steel
- Housing Material Carbon Steel
- Max. Pressure 1480 psi @ 100 Degrees F WOG, 600 psi @ 838 Degrees F WSP
Product Information
- Brand Keckley
- MFR # 11/45THY-CS045P34-GTI-SB7
- Zoro # G1612731
- Country of Origin China
- Category Y & Basket Strainers
Dimensions
Pipe Size | 1-1/4" |
Length | 4-15/16" |
Height | 5 in |
Port 2 Connection Size | 1 1/4 in |
Perforated Screen Size | 0.062 in |
Port 3 Connection Size | 3/4 in |
Port 1 Connection Size | 1 1/4 in |
Description
Y Strainer, Pipe Size 1 1/4 in, Maximum Pressure at 100 deg F 1,480 psi, Length 5 in, Height 5 in, Blow Off Port 3/4 in, Screen Material 304 Stainless Steel, Perforated Screen Size 0.062 in, Housing Material Carbon Steel, Class 600, Cv Flow Factor 44.9 gpm, For Use With Gas, Oil, Steam, Water, Includes Screen Yes, Maximum Pressure 1,480 psi @ 100 Degrees F WOG, 600 psi @ 838 Degrees F WSP, Maximum Temperature 838 Degrees F, Micron Rating 1,143 micron, Port 1 Connection Size 1 1/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 2-1/2" Dia x 12" L 316 SS Flexible Metal Hose (GZ250FLXFL120)
- BANJO Flange, 3", Full Port , 4 7/16" O.D. (M303D)
- WINTERS Mini Ball Valve 1/4" Npt Fxm T-Handle (SMV532)
- VIEGA ProPress XL-C Xl-C Reducer P X P, 3 X 4 (20730)
- KECKLEY 2", Flanged, Cast iron, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 450 Degrees F WSP (21FFY-CI062P34-FBI-A7)
- KECKLEY 5", Flanged, Cast iron, Basket Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 450 Degrees F WSP (51FFS-CI125P34-FBI-GFV)
- KECKLEY 1/4", Threaded, Cast iron, Y Strainer, 400 psi @ 150 Degrees F WOG, 250 psi @ 406 Degrees F WSP (1/43THY-CIM20M34-FTI-B7)
- KECKLEY 1-1/2", Sweat, Bronze, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 400 Degrees F WSP (11/21SJY-BCM20M34-FTI-E)
- KECKLEY 2-1/2", Flanged, Cast iron, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 450 Degrees F WSP (21/21FFY-CI062P34-FBI-A7)
- KECKLEY 3", Flanged, Carbon Steel, Y Strainer, 285 psi @ 100 Degrees F WOG, 150 psi @ 565 Degrees F WSP (32RFY-CS045P34-GBI-SA7)
- BANJO 1-1/2", FNPT x FNPT, Polypropylene, Y Strainer, 150 psi (LS150-50)
- Keckley Y & Basket Strainers