Shop All Ball Valves
Keckley
1-1/4" FNPT Carbon Steel Ball Valve Inline
Mfr # BVM3THRCSRGSL-125
Zoro # G6136606
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Carbon Steel
- Body Style Inline
- Max. Steam Pressure 250 psi WSP
- Stem Material 316 Stainless Steel
- Handle Type Locking Lever
Product Information
- Brand Keckley
- MFR # BVM3THRCSRGSL-125
- Zoro # G6136606
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 1 1/4" |
Overall Length | 3.9 in |
Connection Size - Side 2 | 1 1/4 in |
Handle Length | 5.8 in |
Ball Opening Size | 1 in |
Handle Height | 3.4 in |
Connection Size - Side 1 | 1 1/4 in |
Nominal Valve Size | 1 1/4 in |
Description
Manual Two-Way Ball Valve, Body Material Carbon Steel, For Media Combustible Gases, Valve Construction Three-Piece, Nominal Valve Size 1 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 1,973 psi, Maximum Pressure - Steam 250 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.912 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Standard Port
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD 20 in W x 17 in L x 26 1/8 in H, Wall Mount, Vitreous china (9118111.020)
- SPRINGER PARTS LKC-2 Seal Ring. EPDM (3.0"); Replaces Alfa Laval Part# 9611253154 (9611253154SP)
- ZORO SELECT PVC, White Finish, P-Trap with Union (05220)
- NEWPORT BRASS 6" Square Shower Drain in Oil Rubbed Bronze (233-601/10B)
- KECKLEY 2" FNPT Carbon Steel Ball Valve Inline (BVM3THRCSRGSL-200)
- KECKLEY 1" FNPT Carbon Steel Ball Valve Inline (BVM3THRCSRGSL-100)
- KECKLEY 1/4" FNPT Carbon Steel Ball Valve Inline (BVM3THFCSRGSL-025)
- KECKLEY 2" Socket Stainless Steel Ball Valve Inline (BVM3SWFSSRGSL-200)
- KECKLEY 1" MNPT x FNPT Stainless Steel Ball Valve Inline (BVS2MFFSSRGSL-100)
- KECKLEY 1/2" FNPT Stainless Steel Ball Valve Inline (BVM3THRSSRGSL-050)
- REVALVED 3/4" Brass Ball Valve 600 WOG Female Threaded NPT Full Port, Lead-Free (REV034TH)
- Keckley Ball Valves