Shop All Ball Valves
Keckley
1-1/4" FNPT Carbon Steel Ball Valve Inline
Mfr # BVM3THFCSRGSL-125
Zoro # G6136798
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Carbon Steel
- Body Style Inline
- Compliance ASME B16.34 Class 800, NACE MR0175
- Handle Material 300 Stainless Steel
- Port Full
Product Information
- Brand Keckley
- MFR # BVM3THFCSRGSL-125
- Zoro # G6136798
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 1 1/4" |
Overall Length | 4.3 in |
Connection Size - Side 1 | 1 1/4 in |
Handle Height | 3.7 in |
Connection Size - Side 2 | 1 1/4 in |
Nominal Valve Size | 1 1/4 in |
Handle Length | 7.5 in |
Ball Opening Size | 1.25 in |
Description
Manual Two-Way Ball Valve, Body Material Carbon Steel, For Media Combustible Gases, Valve Construction Three-Piece, Nominal Valve Size 1 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 1,973 psi, Maximum Pressure - Steam 250 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.912 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASAHI Valve, Ball, Type-21, 3", CPVC, EPDM, Socket (1610030)
- ANVIL 11/2Xclose Xh Blk CW Nipple (0330532003)
- ZORO SELECT 1" Butt Weld T316L SS Long Tangent 45 Degree Elbow (E2KS-6L1.0)
- ZORO SELECT Cross, 304 SS, 4 in Pipe Size, Buttweld (4381011830)
- KECKLEY 1/4" FNPT Carbon Steel Ball Valve Inline (BVM3THFCSRGSL-025)
- KECKLEY 6" Flanged Carbon Steel Ball Valve Inline (BVF1RF2RCSRGSL-600)
- KECKLEY 1/2" FNPT Carbon Steel Ball Valve Inline (BVS2THFCSRGSL-050)
- KECKLEY 6" Flanged Stainless Steel Ball Valve Inline (BVF1RF4RSSRGSL-600)
- KECKLEY 3" Flanged Carbon Steel Ball Valve Inline (BVF2RF2FCSRGSL-300)
- KECKLEY 3/8" FNPT Carbon Steel Ball Valve Inline (BVS2THFCSRGSL-038)
- FUJIKIN PNEUMATIC STAINLESS THREADED 1/2IN NPT BALL VALVE (AFMO-40R-14D-W)
- Keckley Ball Valves