Shop All Input Line Reactors
Kdr-Line Reactors
InputReactor, LowZ, 208/240V, 10.6A, ULType1
Mfr # KDRAA28L2E01
Zoro # G6748594
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 208/240V AC
- Max. HP 3 hp
- Max. Output Amps 10.6 A
- Application Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
- Phase Three
Product Information
- Brand Kdr-Line Reactors
- MFR # KDRAA28L2E01
- Zoro # G6748594
- Country of Origin United States
- Category Input Line Reactors
Dimensions
Depth | 6.75 |
Height | 12.25 |
Width | 12.5 |
Overall Width | 12.5 in |
Overall Depth | 6.75 in |
Overall Height | 12.25 in |
Details
Item | Input Line Reactor |
Enclosure | UL Type 1 |
Input Voltage | 208/240V AC |
Max. HP | 3 hp |
Max. Output Amps | 10.6 A |
Application | Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems |
Phase | Three |
Filter Type | Low Z |
Watts Loss | 42 W |
Standards | UL Listed |
Function | Eliminate AC Drive Nuissance Tripping and Reduce Harmonics |
Features | Protects 6-Pulse Rectifiers and Power Conversion |
Impedance | 3 % |
Maximum Output Power | 3 hp |
Enclosure Type | UL Type 1 |
Frequency | 50/60 Hz |
For Use With | Variable Frequency Drive |
Maximum Output Current | 12 A |
Description
Input Line Reactor, UL Type 1, Filter Type Low Z, Maximum Output Power 3 hp, 208/240V AC, Maximum Output Current 12 A, Watts Loss 42 W, Overall Height 12.25 in, Overall Width 12.5 in, Overall Depth 6.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIAIR Reducer, 3/8" M NPT to 1/4" M NPT (92840)
- D&D Timing Belt, 3M, 9 x 186mm PL, T62 (186-3M-09)
- DIXON Bent Stem Swivel Hose, Barb, 7/8"x, 1/2" (ATS7812H)
- DAYTON Motor, 3/4hp, D/D Blower (3LU87)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 208/240V, 10.6A (KDRAA28L2)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 460/480V, 27A (KDRB1L)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 208/240V, 16.7A (KDRB22L)
- KDR-LINE REACTORS Input Line Reactor, High Z, 460/480V, 11A (KDRAA4H2)
- KDR-LINE REACTORS Input Line Reactor, High Z, 460/480V, 3.4A (KDRAA1H2)
- KDR-LINE REACTORS InputReactor, HighZ, 480V, 124A, ULType1 (KDRULI2HE01)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 460/480V, 7.6A (KDRAA3L2)
- Kdr-Line Reactors Input Line Reactors