Shop All Input Line Reactors
Kdr-Line Reactors
InputReact., HighZ, 208/240V, 59.4A, ULType1
Mfr # KDRC22HE01
Zoro # G6684465
product price: $606.99
/ea
Free Shipping & Returns
$606.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 208/240V AC
- Max. HP 20 hp
- Max. Output Amps 59.4 A
- Application Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
- Phase Three
Product Information
- Brand Kdr-Line Reactors
- MFR # KDRC22HE01
- Zoro # G6684465
- Country of Origin United States
- Category Input Line Reactors
Dimensions
Height | 12.25 |
Depth | 6.75 |
Width | 12.5 |
Overall Depth | 6.75 in |
Overall Width | 12.5 in |
Overall Height | 12.25 in |
Details
Item | Input Line Reactor |
Enclosure | UL Type 1 |
Input Voltage | 208/240V AC |
Max. HP | 20 hp |
Max. Output Amps | 59.4 A |
Application | Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems |
Phase | Three |
Filter Type | High Z |
Watts Loss | 113.1 W |
Features | Protects 6-Pulse Rectifiers and Power Conversion Devices, Protects the Drive from Harmful Voltage Spikes, Reduces Harmonics |
Function | Eliminate AC Drive Nuissance Tripping and Reduce Harmonics |
Impedance | 5 % |
Standards | UL Listed |
Maximum Output Current | 62 A |
Frequency | 50/60 Hz |
For Use With | Variable Frequency Drive |
Maximum Output Power | 20 hp |
Enclosure Type | UL Type 1 |
Description
Input Line Reactor, UL Type 1, Filter Type High Z, Maximum Output Power 20 hp, 208/240V AC, Maximum Output Current 62 A, Watts Loss 113.1 W, Overall Height 12.25 in, Overall Width 12.5 in, Overall Depth 6.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLITE 4L430 43" Outside Length, 1/2" Top Width, 1 Ribs (4L430-2)
- SCHLAGE COMMERCIAL Keys 61510 (61510)
- NACHI 6300 Series Deep Groove Radial Ball Brg, 6303-2NSE9C3 (6303-2NSE9C3)
- INTERSTATE PNEUMATICS 3/8 Inch Air Regulator - w/Gauge (WR1160G-D)
- KDR-LINE REACTORS Input Line Reactor, High Z, 208/240V, 46.2A (KDRD22H)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 460/480V, 21A (KDRULB2L)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 460/480V, 240A (KDRULG3L)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 460/480V, 124A (KDRULH3L)
- KDR-LINE REACTORS InputReactor, LowZ, 208/240V, 10.6A, ULType1 (KDRAA28L2E01)
- KDR-LINE REACTORS Input Line Reactor, High Z, 575/600V, 11A (KDRB43H)
- KDR-LINE REACTORS InputReactor, HighZ, 208/240V, 7.5A, ULType1 (KDRMA26H1E01)
- Kdr-Line Reactors Input Line Reactors