Shop All Input Line Reactors
Kdr-Line Reactors
Input Line Reactor, Low Z, 575/600V, 192A
Mfr # KDRULI42L
Zoro # G6722834
product price: $945.99
/ea
Free Shipping & Returns
$945.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure Open
- Input Voltage 575/600V AC
- Max. HP 200 hp
- Max. Output Amps 192 A
- Application Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Product Information
- Brand Kdr-Line Reactors
- MFR # KDRULI42L
- Zoro # G6722834
- Country of Origin United States
- Category Input Line Reactors
Dimensions
Height | 9 |
Depth | 7.5 |
Width | 11 |
Overall Height | 9 in |
Overall Width | 11 in |
Overall Depth | 7.5 in |
Details
Item | Input Line Reactor |
Enclosure | Open |
Input Voltage | 575/600V AC |
Max. HP | 200 hp |
Max. Output Amps | 192 A |
Application | Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems |
Phase | Three |
Filter Type | Low Z |
Watts Loss | 342 W |
Standards | RoHS, UL Listed |
Function | Eliminate AC Drive Nuissance Tripping and Reduce Harmonics |
Impedance | 3 % |
Features | Protects 6-Pulse Rectifiers and Power Conversion Devices, Protects the Drive from Harmful Voltage Spikes, Reduces Harmonics |
Frequency | 50/60 Hz |
For Use With | Variable Frequency Drive |
Maximum Output Current | 192 A |
Enclosure Type | Open |
Maximum Output Power | 200 hp |
Description
Input Line Reactor, Open, Filter Type Low Z, Maximum Output Power 200 hp, 575/600V AC, Maximum Output Current 192 A, Watts Loss 342 W, Overall Height 9 in, Overall Width 11 in, Overall Depth 7.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOVAFLEX 2" ID x 20 ft Rubber Water Discharge Hose BL (6285WN-32-20-CE)
- YELLOC YELLOC SERVICELINE MASTER KIT (SERVICELINE MASTER KIT 1)
- TRITAN Ball Thrust, Banded, 0.9375in. Bore (D8)
- TRITAN Single Groove Cast Iron Sheave, 1-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 6.45-in. OD (AK66 X 1)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 208/240V, 4.6A (KDRMA24L1)
- KDR-LINE REACTORS InputReactor, HighZ, 480V, 124A, ULType1 (KDRULI2HE01)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 575/600V, 32A (KDRD42L)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 460/480V, 40A (KDRD2L)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 460/480V, 27A (KDRB1L)
- KDR-LINE REACTORS InputReactor, LowZ, 208/240V, 24.2A, ULType1 (KDRB23LE01)
- KDR-LINE REACTORS InputReactor, LowZ, 208/240V, 10.6A, ULType1 (KDRAA28L2E01)
- Kdr-Line Reactors Input Line Reactors