Shop All Input Line Reactors
Kdr-Line Reactors
Input Line Reactor, Low Z, 575/600V, 11A
Mfr # KDRAA49L2
Zoro # G6596825
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 575/600V AC
- Max. HP 10 hp
- Max. Output Amps 11.0 A
- Application Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
- Phase Three
Product Information
- Brand Kdr-Line Reactors
- MFR # KDRAA49L2
- Zoro # G6596825
- Country of Origin United States
- Category Input Line Reactors
Dimensions
Depth | 3.75 |
Width | 4.18 |
Height | 4.0 |
Overall Width | 4.25 in |
Overall Height | 4.44 in |
Overall Depth | 2.64 in |
Details
Item | Input Line Reactor |
Enclosure | Open |
Input Voltage | 575/600V AC |
Max. HP | 10 hp |
Max. Output Amps | 11.0 A |
Application | Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems |
Phase | Three |
Filter Type | Low Z |
Watts Loss | 61 W |
Function | Eliminate AC Drive Nuissance Tripping and Reduce Harmonics |
Standards | UL Listed |
Impedance | 3 % |
Features | Protects 6-Pulse Rectifiers and Power Conversion |
Enclosure Type | Open |
Maximum Output Current | 11 A |
Maximum Output Power | 7.5 hp |
For Use With | Variable Frequency Drive |
Frequency | 50/60 Hz |
Description
Input Line Reactor, Open, Filter Type Low Z, Maximum Output Power 7.5 hp, 575/600V AC, Maximum Output Current 11 A, Watts Loss 61 W, Overall Height 4.44 in, Overall Width 4.25 in, Overall Depth 2.64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN PRO Motor Dual Run Cap, 25/15 MFD, 370-440V (TRCFD2515)
- SPEEDAIRE Flange Mount, 4 In (6X480)
- SURTEK Stainless Steel Hose Clamp 2-1/4" to 3" (137711)
- RULAND Coupling, 4 Beam Clamp, 6mmx6mm (PCMR29-6-6-A)
- KDR-LINE REACTORS InputReactor, LowZ, 480V, 21A, ULType1 (KDRB2LE01)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 460/480V, 21A (KDRULB2L)
- KDR-LINE REACTORS Input Line Reactor, High Z, 460/480V, 4.8A (KDRAA2H2)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 460/480V, 34A (KDRD1L)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 460/480V, 2.1A (KDRMA5L1)
- KDR-LINE REACTORS InputReact., HighZ, 208/240V, 59.4A, ULType1 (KDRC22HE01)
- KDR-LINE REACTORS Input Line Reactor, High Z, 460/480V, 3.4A (KDRAA1H2)
- Kdr-Line Reactors Drive Reactors and Filters