Shop All Input Line Reactors
Kdr-Line Reactors
Input Line Reactor, Low Z, 460/480V, 7.6A
Mfr # KDRAA3L2
Zoro # G6517707
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 460/480V AC
- Max. HP 5 hp
- Max. Output Amps 7.6 A
- Application Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
- Phase Three
Product Information
- Brand Kdr-Line Reactors
- MFR # KDRAA3L2
- Zoro # G6517707
- Country of Origin United States
- Category Input Line Reactors
Dimensions
Width | 4.18 |
Depth | 3.75 |
Height | 4.0 |
Overall Height | 4.44 in |
Overall Width | 4.25 in |
Overall Depth | 2.64 in |
Details
Item | Input Line Reactor |
Enclosure | Open |
Input Voltage | 460/480V AC |
Max. HP | 5 hp |
Max. Output Amps | 7.6 A |
Application | Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems |
Phase | Three |
Filter Type | Low Z |
Watts Loss | 48.8 W |
Impedance | 3 % |
Standards | UL Listed |
Features | Protects 6-Pulse Rectifiers and Power Conversion |
Function | Eliminate AC Drive Nuissance Tripping and Reduce Harmonics |
Frequency | 50/60 Hz |
Enclosure Type | Open |
Maximum Output Power | 5.5 hp |
Maximum Output Current | 8.2 A |
For Use With | Variable Frequency Drive |
Description
Input Line Reactor, Open, Filter Type Low Z, Maximum Output Power 5.5 hp, 460/480V AC, Maximum Output Current 8.2 A, Watts Loss 48.8 W, Overall Height 4.44 in, Overall Width 4.25 in, Overall Depth 2.64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX NORTH AMERICA Fhp V-Belts 4L270 (A25)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX D55A10GAV, Pressure Line, 10 micron (ZX-D55A10GAV)
- MTD Belt-V (754-04061)
- PARKER Swivel Connect, Zinc Steel, Female ORFSxM, 1In (16 F6L-S)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 460/480V, 11A (KDRAA4L2)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 460/480V, 124A (KDRULH3L)
- KDR-LINE REACTORS Input Line Reactor, High Z, 460/480V, 27A (KDRC3H)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 460/480V, 240A (KDRULG3L)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 460/480V, 21A (KDRULB2L)
- KDR-LINE REACTORS Input Line Reactor, High Z, 575/600V, 11A (KDRB43H)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 460/480V, 34A (KDRD1L)
- Kdr-Line Reactors Drive Reactors and Filters