Shop All Input Line Reactors
Kdr-Line Reactors
Input Line Reactor, Low Z, 460/480V, 11A
Mfr # KDRAA4L2
Zoro # G6573682
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 460/480V AC
- Max. HP 7.5 hp
- Max. Output Amps 11.0 A
- Application Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
- Phase Three
Product Information
- Brand Kdr-Line Reactors
- MFR # KDRAA4L2
- Zoro # G6573682
- Country of Origin United States
- Category Input Line Reactors
Dimensions
Height | 4.0 |
Depth | 3.75 |
Width | 4.18 |
Overall Width | 4.25 in |
Overall Height | 4.44 in |
Overall Depth | 2.64 in |
Details
Item | Input Line Reactor |
Enclosure | Open |
Input Voltage | 460/480V AC |
Max. HP | 7.5 hp |
Max. Output Amps | 11.0 A |
Application | Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems |
Phase | Three |
Filter Type | Low Z |
Watts Loss | 63.8 W |
Features | Protects 6-Pulse Rectifiers and Power Conversion |
Impedance | 3 % |
Function | Eliminate AC Drive Nuissance Tripping and Reduce Harmonics |
Standards | UL Listed |
Enclosure Type | Open |
Maximum Output Power | 7.5 hp |
Frequency | 50/60 Hz |
Maximum Output Current | 11.6 A |
For Use With | Variable Frequency Drive |
Description
Input Line Reactor, Open, Filter Type Low Z, Maximum Output Power 7.5 hp, 460/480V AC, Maximum Output Current 11.6 A, Watts Loss 63.8 W, Overall Height 4.44 in, Overall Width 4.25 in, Overall Depth 2.64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIAIR Pro Series Air Source Relocation Kit with LShaped Mounting Bracket (90009)
- BESTORQ Kevlar V-Belt / B62K (5L650LG)
- DAYTON Shaft Collar, Clamp, 2Pc, 2-1/2 In, Steel (3ZN77)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Ball Lock, 1/4"-18 Thread Size (SPHN4-4F)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 208/240V, 7.5A (KDRMA27L1)
- KDR-LINE REACTORS InputReact., HighZ, 208/240V, 59.4A, ULType1 (KDRC22HE01)
- KDR-LINE REACTORS Input Line Reactor, High Z, 460/480V, 65A (KDRF1H)
- KDR-LINE REACTORS InputReactor, HighZ, 208/240V, 7.5A, ULType1 (KDRMA26H1E01)
- KDR-LINE REACTORS Input Line Reactor, High Z, 208/240V, 74.8A (KDRF28H)
- KDR-LINE REACTORS InputReactor, LowZ, 480V, 27A, ULType1 (KDRB1LE01)
- EATON CUTLER-HAMMER AF91 INPUT 480V-AC LINE AND LOAD REACTOR (K64-989-4091)
- Kdr-Line Reactors Input Line Reactors