Shop All Input Line Reactors
Kdr-Line Reactors
Input Line Reactor, Low Z, 208/240V, 16.7A
Mfr # KDRB22L
Zoro # G7088724
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure Open
- Input Voltage 208/240V AC
- Max. HP 5 hp
- Max. Output Amps 16.7 A
- Application Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Product Information
- Brand Kdr-Line Reactors
- MFR # KDRB22L
- Zoro # G7088724
- Country of Origin United States
- Category Input Line Reactors
Dimensions
Width | 6 |
Depth | 4.0 |
Height | 5.0 |
Overall Width | 6 in |
Overall Height | 5 in |
Overall Depth | 4 in |
Details
Item | Input Line Reactor |
Enclosure | Open |
Input Voltage | 208/240V AC |
Max. HP | 5 hp |
Max. Output Amps | 16.7 A |
Application | Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems |
Phase | Three |
Filter Type | Low Z |
Watts Loss | 39 W |
Function | Eliminate AC Drive Nuissance Tripping and Reduce Harmonics |
Standards | UL Listed |
Features | Protects 6-Pulse Rectifiers and Power Conversion Devices, Protects the Drive from Harmful Voltage Spikes, Reduces Harmonics |
Impedance | 3 % |
For Use With | Variable Frequency Drive |
Maximum Output Current | 19 A |
Maximum Output Power | 5 hp |
Frequency | 50/60 Hz |
Enclosure Type | Open |
Description
Input Line Reactor, Open, Filter Type Low Z, Maximum Output Power 5 hp, 208/240V AC, Maximum Output Current 19 A, Watts Loss 39 W, Overall Height 5 in, Overall Width 6 in, Overall Depth 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE 3/4" x 500 ft EPDM Bulk Air Hose 200 psi Black (20031502)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 932614Q, Pressure Line, 6 micron (ZX-932614Q)
- DAYTON Jaw Coupling Hub, L075, Sintered Iron, 7/8" (29HY83)
- FESTO Pressure Regulator LR-1/8-D-MINI (LR-1/8-D-MINI)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 575/600V, 32A (KDRD42L)
- KDR-LINE REACTORS Input Line Reactor, High Z, 460/480V, 65A (KDRF1H)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 575/600V, 11A (KDRAA49L2)
- KDR-LINE REACTORS InputReactor, LowZ, 208/240V, 46.2A, ULType1 (KDRD24LE01)
- KDR-LINE REACTORS Input Line Reactor, High Z, 460/480V, 40A (KDRE2H)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 208/240V, 2.4A (KDRB2L)
- KDR-LINE REACTORS InputReactor, HighZ, 480V, 40A, ULType1 (KDRE2HE01)
- Kdr-Line Reactors Input Line Reactors