Shop All Input Line Reactors
Kdr-Line Reactors
Input Line Reactor, High Z, 460/480V, 2.1A
Mfr # KDRMA5H1
Zoro # G6846314
product price: $81.19
/ea
Free Shipping & Returns
$81.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 460/480V AC
- Max. HP 1 hp
- Max. Output Amps 2.1 A
- Application Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
- Phase Three
Product Information
- Brand Kdr-Line Reactors
- MFR # KDRMA5H1
- Zoro # G6846314
- Country of Origin United States
- Category Input Line Reactors
Dimensions
Width | 4.18 |
Depth | 3.75 |
Height | 4.0 |
Overall Width | 4.45 in |
Overall Depth | 1.78 in |
Overall Height | 3.63 in |
Details
Item | Input Line Reactor |
Enclosure | Open |
Input Voltage | 460/480V AC |
Max. HP | 1 hp |
Max. Output Amps | 2.1 A |
Application | Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems |
Phase | Three |
Filter Type | High Z |
Watts Loss | 26.7 W |
Standards | RoHS, UL Listed |
Impedance | 5 % |
Function | Eliminate AC Drive Nuissance Tripping and Reduce Harmonics |
Features | Protects 6-Pulse Rectifiers and Power Conversion Devices, Protects the Drive from Harmful Voltage Spikes, Reduces Harmonics |
Enclosure Type | Open |
Maximum Output Current | 2.3 A |
Frequency | 50/60 Hz |
Maximum Output Power | 1 hp |
For Use With | Variable Frequency Drive |
Description
Input Line Reactor, Open, Filter Type High Z, Maximum Output Power 1 hp, 460/480V AC, Maximum Output Current 2.3 A, Watts Loss 26.7 W, Overall Height 3.63 in, Overall Width 4.45 in, Overall Depth 1.78 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Pillow Block Bearing, Ball, 30mm Bore (UCP-30)
- SKF SKF 6314Z, Single Row Ball Bearings (6314Z)
- INTERSTATE PNEUMATICS Orange Polyurethane Recoil Hose 1/4 Inch x 25 feet Swivel Fittings (HR44-025)
- SMC Male Adapter, Push-to-Connect x MNPT, 1/4 in Tube OD, 1/8 in Pipe Size, 18 mm, Brass, KQ2H07-34AS (KQ2H07-34AS)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 460/480V, 14A (KDRAA5L2)
- KDR-LINE REACTORS InputReact., HighZ, 208/240V, 59.4A, ULType1 (KDRC22HE01)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 208/240V, 88A (KDRULF24L)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 575/600V, 192A (KDRULI42L)
- KDR-LINE REACTORS InputReactor, LowZ, 480V, 27A, ULType1 (KDRB1LE01)
- KDR-LINE REACTORS InputReactor, LowZ, 208/240V, 30.8A, ULType1 (KDRD25LE01)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 460/480V, 65A (KDRF2L)
- Kdr-Line Reactors Input Line Reactors