Shop All Input Line Reactors
Kdr-Line Reactors
Input Line Reactor, High Z, 460/480V, 11A
Mfr # KDRAA4H2
Zoro # G6673642
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 460/480V AC
- Max. HP 7.5 hp
- Max. Output Amps 11.0 A
- Application Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
- Phase Three
Product Information
- Brand Kdr-Line Reactors
- MFR # KDRAA4H2
- Zoro # G6673642
- Country of Origin United States
- Category Input Line Reactors
Dimensions
Height | 4.0 |
Width | 4.18 |
Depth | 3.75 |
Overall Width | 4.25 in |
Overall Height | 4.44 in |
Overall Depth | 2.64 in |
Details
Item | Input Line Reactor |
Enclosure | Open |
Input Voltage | 460/480V AC |
Max. HP | 7.5 hp |
Max. Output Amps | 11.0 A |
Application | Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems |
Phase | Three |
Filter Type | High Z |
Watts Loss | 70 W |
Standards | UL Listed |
Function | Eliminate AC Drive Nuissance Tripping and Reduce Harmonics |
Impedance | 5 % |
Features | Protects 6-Pulse Rectifiers and Power Conversion |
Frequency | 50/60 Hz |
Maximum Output Power | 7.5 hp |
Maximum Output Current | 12 A |
Enclosure Type | Open |
For Use With | Variable Frequency Drive |
Description
Input Line Reactor, Open, Filter Type High Z, Maximum Output Power 7.5 hp, 460/480V AC, Maximum Output Current 12 A, Watts Loss 70 W, Overall Height 4.44 in, Overall Width 4.25 in, Overall Depth 2.64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 900mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ900)
- INA Stud Track Roller, Size 19 (KR19-PP-A)
- SMC Valve, ClosedCenter, 5Prt, 3Pstn, 24VDC, 1/4" (SY3320-5LOZ-N7)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/2" Male Pipe X 1/2" Female Pipe Swivel, Straight (1404-08-08)
- KDR-LINE REACTORS InputReactor, HighZ, 480V, 11A, ULType1 (KDRAA4H2E01)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 208/240V, 88A (KDRULF24L)
- KDR-LINE REACTORS InputReactor, LowZ, 208/240V, 24.2A, ULType1 (KDRB23LE01)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 208/240V, 7.5A (KDRMA27L1)
- KDR-LINE REACTORS Input Line Reactor, High Z, 460/480V, 27A (KDRC3H)
- KDR-LINE REACTORS InputReactor, LowZ, 208/240V, 30.8A, ULType1 (KDRD25LE01)
- KDR-LINE REACTORS Input Line Reactor, High Z, 460/480V, 3.4A (KDRAA1H2)
- Kdr-Line Reactors Drive Reactors and Filters