Kdar 22027 Multi-Use Pliers for Mig Welder
Mfr # 22027
Zoro # G804115709
Product Information
- Brand Kdar
- MFR # 22027
- Zoro # G804115709
- UPC # 816002001200
- Country of Origin China
- Category Multiprocess Welders
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Multi-use pliers for MIG welders. For use as a wire cutter, nozzle cleaner, nozzle pliers, contact tip pliers, welding slag hammer, and needle nose style pliers.
Specifications- Weight: 0.73 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Cartridge Kit, for VIKING 1840 Series (KP2853-3)
- LINCOLN ELECTRIC Stick Electrode, E7018-1 H4R, 3/16", 50 lb (ED028706)
- TEFEN Union Elbow Hose Connector, 4mm (12446544008)
- HOT MAX 25' Extension Propane Gas Hose, 350 PSI Rated (24201)
- LONGEVITY MIGWELD 200S, 200 Amp MIG/180 Amp STICK Welder 220V (Spoolgun Capable) (880147)
- LINCOLN ELECTRIC Multiprocess Welder, For Aluminum, Steel (K5387-5)
- LONGEVITY STICKWELD 200, 200 Amp 220V DC STICK/TIG Welder with Anti-Stick (880311)
- NLC LENCO Welder Mark Ii (20400)
- MILLER ELECTRIC Conductor Extension Cable, 25 ft. Cord L (242208025)
- MILLER ELECTRIC Multiprocess Welder, Multimatic(R), Phase 1 , 208 to 575V AC , DC Stick, Flux-Cored, MIG, Pulsed MIG (951767)
- METAL MAN MP 140T Multi-Process Welder (MP140T)
- Kdar Multiprocess Welders