Shop All Locking Pliers
Kd Tools
X Intrnl/Extrnl Snp Rng Plier Set, 2 pcs.
Mfr # 82110
Zoro # G7037620
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Jaws Open Greater Distance Than the Handle for Added Reach in Tight Locations, Compound Joint, Flush Rivet, Maximum Reach Without Exceeding Center Point of Interference
- Material Alloy steel
- Includes (1) Internal Snap Ring Pliers, (1) External Snap Ring Pliers, Replacement 5 Pairs of Interchangeable Tips for Convertible Retaining Ring Pliers 3151
Product Information
- Brand Kd Tools
- MFR # 82110
- Zoro # G7037620
- Country of Origin China
- Category Locking Pliers
Details
Features | Jaws Open Greater Distance Than the Handle for Added Reach in Tight Locations, Compound Joint, Flush Rivet, Maximum Reach Without Exceeding Center Point of Interference |
Material | Alloy steel |
Includes | (1) Internal Snap Ring Pliers, (1) External Snap Ring Pliers, Replacement 5 Pairs of Interchangeable Tips for Convertible Retaining Ring Pliers 3151 |
Item | X Intrnl/Extrnl Snp Rng Plier Set,2PCS |
Description
X Intrnl/Extrnl Snp Rng Plier Set,2PCS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY SPEED Panel Saw, 8 In., 4300 rpm, Cut H 64 In. (6400)
- DEWALT Utility Knife, Zinc Alloy 6 in L (DWHT10054)
- WESTWARD 175 Piece Screwdriver Bit Set, 1/4" Hex Shank Size (1VXP2)
- WESTWARD Putty Knife, Stiff, 3", Carbon Steel (4YP31)
- KD TOOLS Double X Hemostat Pliers Set, 2 pcs. (82111)
- KD TOOLS Internal Straight Snap Ring Pliers, 9" (82145)
- KD TOOLS PivotForce Compound Action Pliers, 2 pcs. (82124)
- KD TOOLS Fxd Tip Snap Ring Plier Set, 7", 4 pcs. (82150)
- KD TOOLS Hose Clamp Cable Pliers (82115)
- KD TOOLS Mixed Mini Pliers Set 5 pcs. (82100)
- BETA Set Of 3 Slip Joint Pliers (010480923)
- Kd Tools Locking Pliers