Shop All Ratcheting Wrench Sets
Kd Tools
Univ Spline Ratcheting Wrenches, 12 pcs.
Mfr # 86229
Zoro # G7010339
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Wrench Style XL Combination, Universal Spline, Open End, Standard
- Finish Full Polish Chrome
- Number of Pieces 12
- Includes (12) 120XP Universal Spline XL Flex Head Ratcheting Combination Wrenches: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; V-Rack
Product Information
- Brand Kd Tools
- MFR # 86229
- Zoro # G7010339
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Dimensions
Size | 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm |
Details
SAE or Metric | Metric |
Wrench Style | XL Combination, Universal Spline, Open End, Standard |
Finish | Full Polish Chrome |
Number of Pieces | 12 |
Includes | (12) 120XP Universal Spline XL Flex Head Ratcheting Combination Wrenches: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; V-Rack |
Ratcheting | Yes |
Flexible Head | Yes |
Offset | 0 Degrees |
Measurement Type | Metric |
Item | Univ Spline Ratcheting Wrenches,12 pcs. |
Description
Univ Spline Ratcheting Wrenches,12 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 5-3/8" 36T Fine Finish Circular Saw Blade (48-40-0524)
- WILLIAMS 1/2" Drive Adaptor, SAE (SH-131BF)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, T30, 1", PK5 (440-TX-30X-5PK)
- HOUGEN-OGURA 15/64 in. Round Die SA , 5/64-1/8THK (76574)
- KD TOOLS Combo Non-Ratcheting Wrench - 7/16" (81655)
- KD TOOLS XLGearBox Dbl Ratchet Wrench Set12 pcs. (85988)
- KD TOOLS Combo Non-Ratcheting Wrench - 12mm (81669)
- KD TOOLS SAE Lng Pttrn Combo Wrench, 12Pt, - 1-1/4" (81735)
- KD TOOLS Univ Spline GearBox Wrenches, 10 pcs. (86126)
- KD TOOLS SAE Lng Pttrn Combo Wrench, 12Pt, - 1" (81664)
- GEARWRENCH COMBO WRENCH RATCH 3/4"" (9024)
- Kd Tools Wrenches