Shop All Socket Extensions
Kd Tools
Torx Socket 3/8" Drive x E14, 1.24" Length, black oxide
Mfr # 80462
Zoro # G7045031
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type External Torx
- SAE or Metric SAE
- Overall Length 1.24"
- Finish black oxide
Product Information
- Brand Kd Tools
- MFR # 80462
- Zoro # G7045031
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 3/8" |
Overall Length | 1.24" |
Size | E14 |
Details
Socket Type | External Torx |
SAE or Metric | SAE |
Finish | black oxide |
Item | Torx Socket |
Description
External Torx Sockets,3/8 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Y HSS Black Oxide 118 Deg. Jobber Length Drill Bit (2UFU3)
- XTREME BLU-MOL 2-5/16" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5868B)
- DRILLCO 6-32, CARBON PLUG TAPS - 2000C (20C006CP)
- TESA BROWN & SHARPE Auto Center Punch, 6 In L, Dia 0.250 In (599-772)
- KD TOOLS Torx Socket 3/8" Drive x E10, 1.24" Length, black oxide (80460)
- KD TOOLS Socket Extension - 15" (81343)
- KD TOOLS Standard Extensions, 1/2"Drive (81342)
- KD TOOLS Wobble Extension Set, 1/2" Dr, 3 pcs. (81301)
- KD TOOLS Chrome Extension, 1/4"Dr, 2" (81101)
- KD TOOLS Extension, 3/8" Drive, 3" (81241)
- GEARWRENCH 3 Pc. 1/2" Drive Extension Set 5", 10" & 15" (81300)
- Kd Tools Socket Extensions