Shop All Ratcheting Wrench Sets
Kd Tools
SAE/Mtrc, Non-Rtcht Wrench Set, 24pcs.
Mfr # 81900
Zoro # G7038460
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE, Metric
- Wrench Style Combination, Open End
- Finish Full Polish Chrome
- Number of Points 12
- Number of Pieces 24
Product Information
- Brand Kd Tools
- MFR # 81900
- Zoro # G7038460
- Country of Origin China
- Category Ratcheting Wrench Sets
Dimensions
Size | 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8",15/16", 1", 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm |
Details
SAE or Metric | SAE, Metric |
Wrench Style | Combination, Open End |
Finish | Full Polish Chrome |
Number of Points | 12 |
Number of Pieces | 24 |
Includes | (24) Long Pattern Combination Wrenches: 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8",15/16", 1", 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm; Blow Mold Tray |
Offset | 0 Degrees, 15 Degrees |
Measurement Type | SAE/Metric |
Item | SAE/Mtrc Cmbo Non-Rtcht Wrench Set,24PCS |
Description
SAE/Mtrc Cmbo Non-Rtcht Wrench Set,24PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Retaining Ring Plier, Fixed Tip, 5-3/4" L (J601)
- MITUTOYO Arm Holder (900306)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #65 (46735)
- WILTON C-Clamp, 4", Iron, Heavy Duty, 1535 lb. (144C)
- KD TOOLS Mtrc Long Pttrn Combo Wrench, 12Pt, 24mm (81742)
- KD TOOLS Combo Non-Ratcheting Wrench - 12mm (81669)
- KD TOOLS Spline SAE XL Set, Universal, 16 pcs. (86451)
- KD TOOLS Univ Spline GearBox Wrenches, 10 pcs. (86126)
- KD TOOLS SAE Dbl Box Rtcht Mster Wrench Set, 13pc. (85999)
- KD TOOLS Long Pattern Combo Wrench, 10mm (81667)
- CRESCENT 10 Piece 3/8" Drive Flare Nut Metric Wrench Set (CCFWS1N)
- Kd Tools Ratcheting Wrench Sets