Shop All Bit Sockets
Kd Tools
SAE/Mtrc Ball End Hex Bit Socket, 3/8"Dr
Mfr # 80541
Zoro # G7045643
product price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Ball End Hex Bit
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1.653"
Product Information
- Brand Kd Tools
- MFR # 80541
- Zoro # G7045643
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 1.653" |
Size | 3/16" |
Details
Socket Type | Ball End Hex Bit |
SAE or Metric | SAE |
Number of Points | 6 |
Item | Ball Hex Bit Socket |
Finish | Full Polished Chrome |
Category Type | Socket Bits |
Description
SAE/Mtrc Ball End Hex Bit Socket,3/8 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Modified Bottoming, 0 (1650507608)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 1/2 (C09760)
- PROTO 3/8 in Drive Hex Socket Bit Metric 4 mm Tip, 2 23/32 in L (J4990-4M-TT)
- POWERWELD F-Clamp, 8" (F-1200-8)
- KD TOOLS SAE/Metrc Hex Bit Sockets, 3/8"Drive (80429)
- KD TOOLS Torx Press Fit Bit Socket - T-55, 3/8"Dr (80455)
- KD TOOLS SAE/Metric Hex Bit Socket, 3/8"Dr (80431)
- KD TOOLS Torx Bit Sockets, 3/8"Dr (80536)
- KD TOOLS Hex Bit Socket, 1/2" Drive, 3/8" (80652)
- KD TOOLS Hex Bit Socket - 6mm, 3/8"Dr (80427)
- DYNAMIC Tools 1/2" Drive SAE Hex Head, 3/8" Long Bit, Chrome Finish Socket (D013462)
- Kd Tools Sockets & Ratchets