Shop All Bit Sockets
Kd Tools
SAE/Metrc Hex Bit Sockets, 3/8"Drive
Mfr # 80429
Zoro # G7045713
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Hex Bit
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1.85"
Product Information
- Brand Kd Tools
- MFR # 80429
- Zoro # G7045713
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 1.85" |
Size | 8mm |
Details
Socket Type | Hex Bit |
SAE or Metric | Metric |
Number of Points | 6 |
Item | Hex Bit Socket |
Finish | Full Polished Chrome |
Category Type | Socket Bits |
Description
SAE/Metrc Hex Bit Sockets,3/8 In.Drive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES #16 Stencil Blades, 5PK (20016IND)
- WESTWARD 3/4 in Drive Impact Socket Bit 22 mm Size, Standard Socket, Black Oxide (20HX54)
- KIPP Tension Lever, 3/8-16 Internal Thread, 20 Deg. Adjustable (K0108.1A41)
- GLADE CARPET & ROOM (15474)
- KD TOOLS Hex Bit Socket, Long Ball, 3/8"Drive, 6mm (80444)
- KD TOOLS Hex Bit Socket - 1/8", 3/8"Dr (80414)
- KD TOOLS Hex Bit Socket, Long Ball, 3/8"Drive, 5mm (80443)
- KD TOOLS Long Ball Hex Bit Socket - 4mm, 3/8"Dr (80442)
- KD TOOLS SAE/Metrc Hex Bit Sockets, 3/8"Dr (80417)
- KD TOOLS SAE/Metric Hex Bit Sockets, 3/8"Dr, SAE or Metric: SAE (80420)
- PROTO 3/8 in Drive Hex Socket Bit Metric 9 mm Tip, 2 3/4 in L (J4990R-9M)
- Kd Tools Bit Sockets