Shop All Ratcheting Wrench Sets
Kd Tools
SAE Lng Pttrn Combo Wrench, 12Pt, - 7/8"
Mfr # 81662
Zoro # G7034638
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Wrench Style Combination, Open End
- Finish Full Polish Chrome
- Number of Points 12
- Ratcheting No
Product Information
- Brand Kd Tools
- MFR # 81662
- Zoro # G7034638
- Country of Origin China
- Category Ratcheting Wrench Sets
Dimensions
Length | 12.52" |
Size | 7/8" |
Details
SAE or Metric | SAE |
Wrench Style | Combination, Open End |
Finish | Full Polish Chrome |
Number of Points | 12 |
Ratcheting | No |
Offset | 0 Degrees, 15 Degrees |
Measurement Type | SAE |
Item | SAE Lng Pttrn Combo Wrench,12Pt - 7/8" |
Description
SAE Lng Pttrn Combo Wrench,12Pt - 7/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Needle File Set, American, 6 pcs. (39CE58)
- DIABLO 4-1/2 in. D Diamond Masonry Cut-Off Disc (DMADT0450)
- SWANSON TOOL 72" Non-marring Straight Edge, Anodized, Laser-etched Scale (SVE720)
- CARMEX Indexable Thread Turning Tool Holder, 5 in L, - Insert Shape (SER 0750 K16)
- KD TOOLS Spline SAE XL Set, Universal, 16 pcs. (86451)
- KD TOOLS Teardrop Qck Release Flex Ratchet, 3/8"Dr (81219)
- KD TOOLS SAE Lng Pttrn Combo Wrench, 12Pt, - 3/4" (81660)
- KD TOOLS Univ Spline GearBox Wrenches, 10 pcs. (86126)
- KD TOOLS Combo Non-Ratcheting Wrench - 3/8" (81654)
- KD TOOLS Mtrc Long Pttrn Combo Wrench, 12Pt, 18mm (81675)
- DYNAMIC Tools 12Pcs Metric Reversible, Combo Ratcheting Wrench Set, 8mm - 19mm (D076603)
- Kd Tools Ratcheting Wrenches & Sets