Shop All Ratcheting Wrench Sets
Kd Tools
SAE Lng Pttrn Combo Wrench, 12Pt, - 5/8"
Mfr # 81658
Zoro # G7034647
product price: $18.05
/ea
$18.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Wrench Style Combination, Open End
- Finish Full Polish Chrome
- Number of Points 12
- Ratcheting No
Product Information
- Brand Kd Tools
- MFR # 81658
- Zoro # G7034647
- Country of Origin China
- Category Ratcheting Wrench Sets
Dimensions
Size | 5/8" |
Length | 9.52" |
Details
SAE or Metric | SAE |
Wrench Style | Combination, Open End |
Finish | Full Polish Chrome |
Number of Points | 12 |
Ratcheting | No |
Offset | 0 Degrees, 15 Degrees |
Measurement Type | SAE |
Item | SAE Lng Pttrn Combo Wrench,12Pt - 5/8" |
Description
SAE Lng Pttrn Combo Wrench,12Pt - 5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL BALL GRIP Insulated Screwdriver No.200 + (200P3150)
- MITEE-BITE PRODUCTS T-Slot Clamp Kit, 1/2in. (10642)
- KLEIN TOOLS Telescoping Magnetic LED Light and Pickup Tool (56027)
- JACOBS 10mm (3/8") Capacity Hand-Tite® Keyless Drill Chuck with 3/8-24 Mount (30354)
- KD TOOLS Combo Non-Ratcheting Wrench - 3/8" (81654)
- KD TOOLS Mtrc Long Pttrn Combo Wrench, 12Pt, 18mm (81675)
- KD TOOLS XL GearBox Dbl Box Ratchng Wrench, 18mm (85918)
- KD TOOLS Roto Ratchet 3/8" Drive (81225)
- KD TOOLS Univ Spline Ratcheting Wrenches, 12 pcs. (86229)
- KD TOOLS SAE Lng Pttrn Combo Wrench, 12Pt, -11/16" (81659)
- K-TOOL INTERNATIONAL High Polish Combo Wrench, 12Pt, 7/16" (KTI-41314)
- Kd Tools Ratcheting Wrenches & Sets