Shop All Ratcheting Wrench Sets
Kd Tools
SAE Lng Pttrn Combo Wrench, 12Pt, -11/16"
Mfr # 81659
Zoro # G7034583
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Wrench Style Combination, Open End
- Finish Full Polish Chrome
- Number of Points 12
- Ratcheting No
Product Information
- Brand Kd Tools
- MFR # 81659
- Zoro # G7034583
- Country of Origin China
- Category Ratcheting Wrench Sets
Dimensions
Length | 10.23" |
Size | 11/16" |
Details
SAE or Metric | SAE |
Wrench Style | Combination, Open End |
Finish | Full Polish Chrome |
Number of Points | 12 |
Ratcheting | No |
Offset | 0 Degrees, 15 Degrees |
Measurement Type | SAE |
Item | SAE Lng Pttrn Combo Wrench,12Pt -11/16" |
Description
SAE Lng Pttrn Combo Wrench,12Pt -11/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINEL Reflector Nozzle, 20mm (Sm Reflector Nozzle/HB 1750)
- LENOX SAW HOLE 2-3/8"" W/ARBR (1772953)
- ZORO SELECT Adjustable Handle, 0.79" Screw Length (MA-49400)
- PELICAN Black Protective Case, 10.62"L x 9.68"W x 6.87"D (1300NF)
- KD TOOLS Mtrc Dual Ratcheting Open End, 12 pcs. (85597)
- KD TOOLS SAE Master Combo Set, 13 pcs. (EHT9312)
- KD TOOLS Mtrc Long Pttrn Combo Wrench, 12Pt, 18mm (81675)
- KD TOOLS SAE Lng Pttrn Combo Wrench, 12Pt, - 5/8" (81658)
- KD TOOLS Spline SAE XL Set, Universal, 16 pcs. (86451)
- KD TOOLS SAE Lng Pttrn Combo Wrench, 12Pt, - 7/8" (81662)
- APEX TOOL GROUP WRENCH SET COMBO REV RATCH MET 12 PT 16 (GWR9602N)
- Kd Tools Ratcheting Wrench Sets